Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sanding Roll 75x10m

4.67 (3)
Dimensions (mmxm)
75x10
Base Material
Nylon
Abrasive Material
Alumina
...see all>
Product Options
ADD TO CART
Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 Magic formula 1Roll 1 - 46829526 48.99 SGD
Shipped after 2018-06-25
240 - 1Roll 1 - 46829553 46.99 SGD
Shipped after 2018-06-25
320 - 1Roll 1 - 46829562 62.99 SGD
Shipped after 2018-06-29
120 - 1Roll 1 - 46829535 47.99 SGD
Shipped after 2018-06-25
180 - 1Roll 1 - 46829544 47.99 SGD
Shipped after 2018-06-25
600 - 1Roll 1 - 46829587 47.99 SGD
Shipped after 2018-06-29
400 - 1Roll 1 - 46829571 49.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Putty polishing
4
From Japan
On 2017-06-02 20:33:08
It is used for putty grinding, but it is quite abrasive. It can be used normally, but if it is more durable it may be the best, too.
This review is about item#46829544.
sheet metal
5
From Japan
On 2016-08-06 11:57:43
It is free from clogging and durability looks good as well. It is attractive that it is cheaper than the AbraNet.
This review is about item#46829544.
I used it for putty sharpening of automobile sheet metal
5
From Japan
On 2016-07-13 21:56:23
Very well, I think putty powder is easy to use without much arrival
This review is about item#46829526.

Related Products