Buy more than* S$200* and get FREE SHIPPING

Terminal Box with Pt RTD

Cable Entry
G1/2
Number of Elements
Single-element
Screw Size
R1/2
Element
Pt100
Measuring Temperature Range (degree C)
-60-+180
JIS Class
A
Tube Length (mm)
(Protective tube) 150,200,300
Material (Screwed Part)
SUS304
Tube Outside Diameter (phi mm)
(Protective tube) 12
Material
(Protective tube) SUS304, (terminal box) die-cast aluminum
Type
Pt RTD
...see all>
Product Options
ADD TO CART
Screw Under Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Under Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Insertion length) 300   1PC 1 MAR02-300 46830454 -
Discontinued
[x]
(Insertion length) 150   1PC 1 MAR02-150 46830436 -
Discontinued
[x]
(Insertion length) 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MAR02-200 46830445 -
Discontinued
[x]
ADD TO CART

Related Products