Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnet Adsorption Type K Thermocouple

4.00 (1)
Crimp Terminal
M4Y type
Number of Wires
Single-element
Element
K
Lead Wire
(Coating) Teflon
Magnet Dimensions (mm)
phi.8x5
Wire Diameter (mm)
phi.0.32
JIS Class
2
Maximum Temperature (Degree C)
+150
Type
Thermocouple
...see all>
Product Options
ADD TO CART
Lead Wire (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lead Wire (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1   1PC 1 MATMG-K-1M 46830594 -
Discontinued
[x]
5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MATMG-K-5M 46830612 -
Discontinued
[x]
3   1PC 1 MATMG-K-3M 46830603 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Surface temperature measurement
4
From Japan
On 2017-05-12 12:10:55
We purchased for the purpose of measuring the surface temperature of the container. Because it is a K thermocouple, I wanted to measure it to a higher temperature, but when it got hot it could not be measured because the magnetic force dropped off the surface. It seems that the measurement is performed in the temperature range as specified.
This review is about item#46830594.

Related Products