Buy more than* S$200* and get FREE SHIPPING

Scale Silver

4.25 (4)
Purpose
Size measurement. Writing line. Scribing work., Size measurement. Writing line. Scribing work., Size measurement. Writing line. Scribing work., Size measurement. Writing line. Scribing work.
Scale Specification
Free-stage scale, +2 mm point scale numerical pursue continuous
Pitch (mm)
Lower, upper / 1
Material
(I finish hard chrome plating) Stainless SUS420J2
...see all>
Product Options
ADD TO CART
Dimension (Width W x Thickness) (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Width W x Thickness) (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x1 65 335 1PC 1 CU-30KD 46830716 8.99 SGD
Shipped after 2018-01-22
15x0.5 10 175 1PC 1 CU-15KD 46830707 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When repairing a car or a motorcycle
5
From Japan
On 2017-10-26 14:37:43
Convenient when you want to get a little length. It is hard to see if it is a general ruler, and if it is a plastic it is fuja nya. With this it is understood by the feeling that it caught at a glance. I am saved for the presbyopic eye.
This review is about item#46830707.
At the time of inking furniture making at the woodworking classroom (Yukimo Studio)
5
From Japan
On 2017-01-17 16:38:02
Age group is high The visual acuity declines and it is difficult to read a fine scale. At that time this stair graduation can not be handled very easily
This review is about item#46830707.
Woodworking · Iron Works
2
From Japan
On 2015-01-16 13:56:03
First of all, the JIS standard itself is quite rough. Even if it falls within the JIS standard, straightness is unrelated to the extent that it can be seen by appearance. Both 150 mm and 300 mm are rough. Light will leak if you wear it in accordance with the bending ruler with exact straightness. The length of the Showa 's straight length and turning scale was far more accurate. Japanese manufacturers Please do their best.
This review is about item#46830716.
Measurement of wood
5
From Japan
On 2014-10-24 01:05:56
It is very easy to use and easy to use. I have a lot of work to do.
This review is about item#46830716.

Related Products