Buy more than* S$200* and get FREE SHIPPING

Silver Ruler

5.00 (2)
Purpose
Size measurement. Writing line. Scribing work., Size measurement. Writing line. Scribing work., Size measurement. Writing line. Scribing work., Size measurement. Writing line. Scribing work.
Dimension (Width W x Thickness) (mm)
15x0.5
Scale Specification
Comfort stage scale
Weight (g)
18
Overall Length (mm)
325
Material
(I finish hard chrome plating) Stainless SUS420J2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-30KD 46830725 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Homemade trimmer table I use the scale by drilling a groove on both sides.
5
From Japan
On 2016-03-13 19:46:20
It is easy to read because it is a fast graduation.
This review is about item#46830725.
Sunday
5
From Japan
On 2014-04-16 14:12:17
Slightly heavy feeling is poor. The scale is easy to read.
This review is about item#46830725.

Related Products