Buy more than* S$200* and get FREE SHIPPING

Clip Scale

5.00 (1)
Purpose
By sliding clip up and down, you can measure depth, perspective, and gap., By sliding clip up and down, you can measure depth, perspective, and gap., By sliding clip up and down, you can measure depth, perspective, and gap., By sliding clip up and down, you can measure depth, perspective, and gap.
Dimension (Width W x Thickness) (mm)
25x4
Scale Specification
Comfort stage scale
Weight (g)
8
Overall Length (mm)
160
Material
(I finish hard chrome plating) Stainless SUS420J2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SVC-15KD 46830734 5.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for convenient measurements at the business site
5
From Japan
On 2015-06-17 11:37:12
It is very easy to use and convenient when checking simple size during daily work.
This review is about item#46830734.

Related Products