Buy more than* S$200* and get FREE SHIPPING

Aluminum Scale

4.50 (2)
Purpose
Line drawing, cutting work, and size measurement., Line drawing, cutting work, and size measurement., Line drawing, cutting work, and size measurement., Line drawing, cutting work, and size measurement.
Dimension (Width W x Thickness) (mm)
35x5
Scale Specification
Comfort stage scale
Material
Aluminum (A6005)
...see all>
Product Options
ADD TO CART
Pitch (mm) Weight (g) Overall Length (mm) Straightness (mm) Scale Accuracy (mm) Instrumental Error (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Weight (g) Overall Length (mm) Straightness (mm) Scale Accuracy (mm) Instrumental Error (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Upper / 1 95 480 0.48 +/-0.25 +/-0.25 1PC 1 AS-45 46830761 14.99 SGD
Shipped after 2018-01-22
Upper / 1 124 630 0.54 +/-0.28 +/-0.28 1PC 1 AS-60 46830777 16.99 SGD
Shipped after 2018-01-22
- 202 1030 - - - 1PC 1 AS-100 46830786 26.99 SGD
Shipped after 2018-01-22
Upper / 1 65 330 0.42 +/-0.2 +/-0.20 1PC 1 AS-30 46830752 9.99 SGD
Shipped after 2018-01-22
Upper / 1 36 180 0.36 +/-0.16 +/-0.16 1PC 1 AS-15 46830743 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rough sketch, cut and others
5
From Japan
On 2017-11-05 21:12:17
It is easy to read, if you have something 30 cm you want to purchase additional.
This review is about item#46830743.
Silicon rubber t 5 mm cutter cut
4
From Japan
On 2015-09-22 14:51:33
There were goods in various ways, but there is no problem using the price at reasonable price.
This review is about item#46830786.

Related Products