Buy more than* S$200* and get FREE SHIPPING

Carpenter's Square Step

5.00 (1)
Purpose
Dimensions measuring and scribing work of stone and metal material., Dimensions measuring and scribing work of stone and metal material.
Scale Specification
Four-stage double-sided
Type
Same thickness
Material
Stainless steel (SUS402J2)
...see all
Product Options
ADD TO CART
Nominal Dimension (mm) Weight (g) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Weight (g) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 50 1.3 1PC 1 SDD-30CKD 46830795 27.20 SGD
In stock
50 90 1.5 1PC 1 SDD-50CKD 46830804 28.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sumi with to the material
5
From Japan
On 2016-03-19 18:36:02
Stair-like scale is easy to see. And survive, such as when to measure the dimensions of the material on the inside because the scale to all front and back there. I think the less that is take them wrong because it is also less likely to other craftsmen are using the same thing in the field
This review is about item#46830795.

Related Products