Buy more than* S$200* and get FREE SHIPPING

Satin Carpenter's Square Thick Type

3.80 (5)
Purpose
Dimensions measuring and scribing work of stone and metal material., Dimensions measuring and scribing work of stone and metal material., Dimensions measuring and scribing work of stone and metal material., Dimensions measuring and scribing work of stone and metal material.
Scale Specification
Four-stage double-sided
Type
Thick wide width
Thickness (mm)
2
Material
Stainless steel
...see all
Product Options
ADD TO CART
Nominal Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 145 1PC 1 MT-30KD 46830813 28.32 SGD
Shipped after 2017-06-26
50 235 1PC 1 MT-50KD 46830822 31.69 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
During cutting
1
From Japan
On 2016-09-12 16:10:59
The outside has a right angle, but the inside corner does not have a right angle. It is deviated by about 1 mm at 30 cm and can not be used for use.
This review is about item#46830813.
I am using it for making wood's patchwork pattern paper.
5
From Japan
On 2016-01-14 18:20:50
My wife is a patchwork enthusiast who bought it for paper making and cloth cutting to make it. Memory is also easy to see and it is very useful without any deviation of line for that reason.
This review is about item#46830813.
Woodworking
3
From Japan
On 2015-09-09 19:46:09
Favorable graduation is easy to read. I bought 50CM this time, but I also wanted 30CM. It is made in Japan. Although it is still used for a short period of time, the surface may be weak to scratches.
This review is about item#46830822.
First half of woodworking
5
From Japan
On 2015-06-18 14:53:08
It is the second purchase. Scale is easy to see easily anyway. Presbyopia, thank you for astigmatism.
This review is about item#46830822.
Measurement of wood
5
From Japan
On 2014-11-12 16:44:43
It is easy to use with easy to see scale. The body is also thick and easy to use. From now on, I would like to purchase items of different lengths.
This review is about item#46830822.

Related Products