Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carpenter Square

4.00 (4)
Purpose
Dimensions measuring and scribing work of stone and metal material., Dimensions measuring and scribing work of stone and metal material.
Scale Specification
Two-stage four-stage / back table
Nominal Dimension (mm)
300
Type
Same thickness
Weight (g)
68
Dimension (mm)
325 (longitudinal), 165 (Tsumate), 15 pole width
Thickness (mm)
1.2
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CB-15KD 46830831 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2017-05-01 10:33:16
After reaching and peeling off the seal to use it immediately, the coating of the scale was peeled off. With this, it seems that it will be possible to take graduation immediately.
This review is about item#46830831.
Various sizing
5
From Japan
On 2016-10-25 16:40:38
With the ruler of stainless steel ground, in the photograph that cooked the flash, I used this item because it can not see the memory because it shines. It is saved because the scale is easy to see.
This review is about item#46830831.
When checking the angle of 90 degrees, when measuring the length from the edge
5
From Japan
On 2015-05-27 22:17:49
It is hard to distort under normal usage: Since the thickness is 1.2 mm, the scale is easy to read: I think that the scale is in steps and it is enough for the price.
This review is about item#46830831.
DIY
5
From Japan
On 2014-11-27 16:09:20
I wanted a small size and bought it. The white scale on black is easy to see. Even if it gets dark it looks better. It is a word of Wonderful. The stainless steel ruler glows and looks bad, but this is not such a thing. Moreover, it is easier to see because it is a staircase graduation every 1 cm. I think that it is the perfect ruler.
This review is about item#46830831.

Related Products