Buy more than* S$200* and get FREE SHIPPING

Measure Tape KAIDAN

4.12 (8)
Purpose
Size measurement., Size measurement.
Material
ABS / rubber (body), SK4 nylon coating (tape)
...see all>
Product Options
ADD TO CART
Horizontal Maintenance (m) Maximum Measurement Distance (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Horizontal Maintenance (m) Maximum Measurement Distance (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 16 110 1PC 1 ALCP-1620KD 46830865 12.99 SGD
In stock
1.8 5.5 19 270 1PC 1 ALCP-1955KD 46830883 22.99 SGD
In stock
- 3.5 16 140 1PC 1 ALCP-1635KD 46830874 14.99 SGD
In stock
2.2 5.5 25 340 1PC 1 ALCP-2555KD 46830892 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Measurements at renovation work
4
From Japan
On 2018-04-06 19:19:52
Easy to use and easy to use. It is the best if there is an attachment that can be removed from the belt with a single touch.
This review is about item#46830892.
Construction work
1
From Japan
On 2017-07-28 19:43:10
Purchased 2 m. While pulling out, it sounded like a pulrule and it did not roll back. Terminate without using it once. As a result of disassembling it, the spiral spring was broken. I wonder if the manufacturer is shipping without inspection.
This review is about item#46830865.
Air conditioner installation work etc.
4
From Japan
On 2016-12-07 20:58:15
I used the different product of the company before, and purchased with good usability. As a matter of course the scale may be easy to see.
This review is about item#46830865.
Measurement of parts and parts
5
From Japan
On 2016-10-03 09:39:33
I bought it at other manufacturers and home centers, but this is nice after all! I will be told by the work staff, so I have been using KAIDAN. It is the most popular in our company.
This review is about item#46830874.
Air conditioner installation
5
From Japan
On 2016-08-15 17:16:30
Suddenly, I misunderstood the size, I bought it with the intention of replacing my mind. It's about two months since I started using it, but I am measuring it for the moment.
This review is about item#46830874.
scale
5
From Japan
On 2016-06-11 17:12:25
The scale is easy to read. Because the width is wide, waist is strong and does not become a peron even if it is long.
This review is about item#46830892.
Interior work
4
From Japan
On 2016-01-13 22:20:07
It is very convenient with auto lock. I feel that the scale has been devised and it is easy to check.
This review is about item#46830883.
Measurement of timber length
5
From Japan
On 2015-10-10 08:45:26
It is very easy to use.
This review is about item#46830883.

Related Products