Buy more than* S$200* and get FREE SHIPPING

Construction Triangular Scale

3.75 (4)
Purpose
Drafting. To check reduced scale diagram.
Scale Specification
(Scale) 1/20, 1/50, 1/100, 1/200, 1/250, 1/300
Scale
1/20,1/50,1/100,1/200,1/250,1/300
Material
ABS
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Weight (g) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Weight (g) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 18 15 (Scale) 15cm 170 1PC 1 TSB-15KD 46830847 11.99 SGD
Shipped after 2018-04-23
24 27 60 (Scale) 30cm 325 1PC 1 TSB-30KD 46830856 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Quantity picking in drawing
4
From Japan
On 2018-02-08 15:19:39
There are no things that it is hard to see so much although the lines of numbers and graduations are thin like in the review. It feels like a toy because of material and color than that ...
This review is about item#46830856.
Confirm drawing size
3
From Japan
On 2016-05-27 14:10:13
Although it looks black in the product image, the scale of the delivered product is not black but gray, and visibility is bad. I feel disappointed with print faint feeling.
This review is about item#46830847.
For simple drawing creation
5
From Japan
On 2014-06-18 09:14:17
It can be used normally.
This review is about item#46830856.
Architectural Design
3
From Japan
On 2013-09-19 17:04:34
It is easy to read because the memory is jagged. However, the memory line is thick, so accuracy is a bit worrying.
This review is about item#46830856.

Related Products