Buy more than* S$200* and get FREE SHIPPING

Non Slip, Anti Bacterial, Oil Resistant, Sanitary Rubber Boots G5

4.00 (3)
Standard Weight (g/1 leg)
720(26.0cm), 720(26.0cm)
Length (cm)
30 (in the case of 26.0cm), (In the case of 26.0cm) 30
Color
White, White
Material
Vinyl chloride, Vinyl chloride
...see all>
Product Options
ADD TO CART
Foot Width Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Width Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3E 26.5, 26.5 1Pair 1 G5 46836431 48.99 SGD
In stock
3E 25, 25 1Pair 1 G5 46836404 48.99 SGD
In stock
3E 28, 28 1Pair 1 G5 46836456 48.99 SGD
In stock
3E 27, 27 1Pair 1 G5 46836447 48.99 SGD
In stock
2E 24, 24 1Pair 1 G5 46836386 48.99 SGD
In stock
2E 22.5, 22.5 1Pair 1 G5 46836352 80.99 SGD
Shipped after 2018-06-29
2E 23.5, 23.5 1Pair 1 G5 46836377 48.99 SGD
In stock
3E 29, 29 1Pair 1 G5 46836465 48.99 SGD
In stock
3E 24.5, 24.5 1Pair 1 G5 46836395 48.99 SGD
In stock
3E 25.5, 25.5 1Pair 1 G5 46836413 48.99 SGD
In stock
2E 23, 23 1Pair 1 G5 46836361 48.99 SGD
In stock
3E 26, 26 1Pair 1 G5 46836422 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in farm work
5
From Japan
On 2018-06-16 07:21:58
I tried various boots, but this hygiene boots is the most durable. I use it by wearing spats so that mud does not get into the shoes. Even around you are changing from black boots to this white boots.
This review is about item#46836431.
Work in tank
2
From Japan
On 2017-04-25 14:48:44
It will be a little guya at the moment I put my legs on it, so it will be chilly never slipping but I am anxious
This review is about item#46836413.
Farm work
5
From Japan
On 2016-04-14 17:19:57
Mainly used for stepladder work, vinyl stretching work. Grip power is good. It is safe even if your feet are wet with rain. Durability is not known yet.
This review is about item#46836413.

Related Products