Buy more than* S$200* and get FREE SHIPPING

EIGER Long Traffic Wand

2.00 (1)
Batteries
This single 2x3 (sold separately)
Continuous Opreration Time (hours)
30
Weight (g)
185
Diameter (phi mm)
30
Color
Red
Overall Length (mm)
880
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ET-880 46831382 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For car guidance at night (real job)
2
From Japan
On 2013-02-26 04:04:06
"Dark !!" "A low visibility" is followed by a word. We still adopt dark LEDs. I think that the short guide rod adopting the high brightness LED is several times easier to see and safe.
This review is about item#46831382.

Related Products