Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Light Stand Magnifier

3.00 (3)
Material (lens)
Acrylic
Magnification
2
Lens Diameter (phi mm)
130
Main Part Dimension (mm)
380x150x170
Type
LED light
Weight (g)
560
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-2(LED) 46833281 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Not suitable for reading → if thread threading degree is OK
2
From Japan
On 2017-08-01 15:58:51
While looking at the screen of the personal computer, I looked through the document, purchased with the desire to raise / lower the face freely without pulling out reading glasses. I selected it with "double border" with a 2x magnifying glass, so I think the price is reasonable only from this point of view. The focus is different between the middle and the border side of the lens. The first problem is that the length of the arm and the weight of the base can not be balanced against the size and weight of the magnifying glass. In order to put the loupe on the desk by bending it and putting the loupe on the desk in parallel, a considerable technique is necessary, after all, in order to do something by hand, the arm must be "straightened" in order to do something, Work on the desk, "Hold the foundation in the hand" Move the loupe ... The precious arm has no meaning. To thread through it put it on the edge of the edge of the desk and look into the face ... exhausted. I have to crouch in order to pinch it in my thigh ... I think the length of about 15 cm is very halfway. If the arm is 1.3 times as thick and twice as long !! Of course the base is double the weight. ... then the price is ... The LED has a switch at the position where the finger always hits when the arm is bent and extended and the button is light so repeat the lighting each time it "holds in the hand". It is necessary to confirm sufficient turning off because the light intensity is weak. Since the body weight of about 650 g is light, I thought that if I thought that the feet were attached to the magnifying glass directly, I tried purchasing it as an introductory version ... (¯ ▽ ¯;) Take the place to put, by saying luxurious threading (- _ -;)!
This review is about item#46833281.
Create Accessory
3
From Japan
On 2017-06-21 00:16:55
It is very useful. I think that it is okay even if there is a big one someday.
This review is about item#46833281.
Use it when engraving the surface of the glass or use it to enlarge and check small objects.
4
From Japan
On 2014-03-25 21:21:26
Although the lens was clear and better than I had imagined, I thought that the curvature of the arm was a bit hard and it was a little hard to use but it seems to gradually get used to it. I'm glad I bought it.
This review is about item#46833281.

Related Products

TSK

TSK