Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glasses Loupe LED

5.00 (1)
Material (lens)
Acrylic
Lens Size (mm)
28x74
Magnification
1.5/2.5/3.5
Main Part Dimension (mm)
160x40x60
Type
Glasses type magnifier
Weight (g)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RX-4900LED 46833297 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Part inspection
5
From Japan
On 2016-12-14 16:42:01
The position of the light is easy to fit and it looks good to the bottom of the deep hole of the part
This review is about item#46833297.

Related Products