Buy more than* S$200* and get FREE SHIPPING

Glasses Magnifier

2.50 (2)
Material (lens)
Acrylic
Lens Size (mm)
28x74
Main Part Dimension (mm)
65x74x26
Type
Glasses clip loupe
Weight (g)
18
...see all>
Product Options
ADD TO CART
Magnification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 1PC 1 RX-4825 46833315 23.99 SGD
In stock
3.5 1PC 1 RX-4835 46833324 23.99 SGD
In stock
1.5 1PC 1 RX-4815 46833306 27.99 SGD
Shipped after 2018-02-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Dental laboratory work
3
From Japan
On 2017-06-11 05:33:42
I want you to widen the width of the clipboard a little more. I hit the nose pads of glasses and can only be inserted shallowly.
This review is about item#46833306.
Fixed to glasses for detailed work
2
From Japan
On 2014-10-15 16:31:22
Does not fit the shape of glasses (recently Ultraman type)? Because it is heavier than glasses, grip stabilization does not start, it breaks off.
This review is about item#46833315.

Related Products