Buy more than* S$200* and get FREE SHIPPING

LED Magnifying Glass

3.67 (3)
Material (lens)
Glass
Magnification
2.5
Type
Light with loupe
...see all>
Product Options
ADD TO CART
Lens Diameter (phi mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Diameter (phi mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 160x70x25 75 1PC 1 L-65 46833367 23.92 SGD
In stock
75 170x83x25 95 1PC 1 L-75 46833376 25.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
It is ideal for checking characters in dark places when reading fine characters and wiring work on television
4
From Japan
On 2016-11-15 11:36:11
I chose it with a reasonable size, it is very handy to see characters etc in a dark place, but the drawback is that three dry cell batteries are hard to replenish, and it shakes when shaking. I would like dry batteries to be two and clean up if possible. In another place and a bright place, the light of the upper light enters the sight and it is hard to see, the light is reflected only in the direction of the foreground, and the impression that the visual use range is narrow is nothing other than it.
This review is about item#46833376.
When reading such as detailed instructions
2
From Japan
On 2014-12-24 18:34:19
Although it is said that it is a price, until then, the LED did not light up properly even if batteries were put in. I got contacts with a single screw, so I fixed it by hand, but the brightness is not stabilized. Although it became to light constantly without being able to keep in touch, it seems that the brightness is different each time it is turned on and off.
This review is about item#46833367.
Detailed scratch check of workpiece
5
From Japan
On 2014-06-18 13:53:28
The product is solid and easy to see. Because it is slightly larger, it is easier to use even for older people. The price is normal.
This review is about item#46833367.

Related Products