Buy more than* S$200* and get FREE SHIPPING

Field Work Monocular

3.00 (3)
Material (lens)
Glass
Type
Site for scope
...see all>
Product Options
ADD TO CART
Magnification Lens Diameter (phi mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnification Lens Diameter (phi mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 21 phi30x93 75 1PC 1 X-8 46833385 40.99 SGD
In stock
12 32 phi136x40 120 1PC 1 X-12 46833394 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
CHK of a radio tower etc.
1
From Japan
On 2017-06-05 09:24:27
I do not remember dropping it, but after six months of purchase it got out of focus and I got strange sounds when I shook. I tried contacting the manufacturer, but there is no warranty Country of origin: China, so I gave up that it was bad luck. Domestic products are secure when mechanics are involved, but it is annoying that the price difference is big.
This review is about item#46833385.
For archery
5
From Japan
On 2013-11-30 17:06:55
I used 8 times for indoor and archery, but since it is not good, I bought this one this time. The target seems to be beautiful, and it is convenient to see clearly even at 70 meters. I think that it is optimal for travel because it is light and it does not become a luggage. I am satisfied that I got a good product.
This review is about item#46833394.
Confirmation of display etc. of the facility equipment at a remote place
3
From Japan
On 2013-11-06 10:37:58
It is only for "on-site use", there is a sense of security with rubber coating. There is no way to see it and it is impossible. I think it is normal to think about the price.
This review is about item#46833394.

Related Products