Buy more than* S$200* and get FREE SHIPPING

TNR-C4K Color Toner

4.00 (3)
Type
Genuineproduct
Compatible
C312dn/C511dn/C531dn/MC362dn/MC362dnw/MC562dn/MC562dnw
...see all>
Product Options
ADD TO CART
Printable Number of Sheets (Printing A4/5%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Printable Number of Sheets (Printing A4/5%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 Magenta 1PC 1 TNR-C4KM1 46835835 139.99 SGD
In stock
3500 Black 1PC 1 TNR-C4KK1 46835817 98.99 SGD
In stock
3000 Cyan 1PC 1 TNR-C4KC1 46835826 139.99 SGD
In stock
3000 Yellow 1PC 1 TNR-C4KY1 46835844 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
copy
5
From Japan
On 2017-09-05 16:14:58
I was sent on the next day after ordering. I am satisfied with that speed.
This review is about item#46835817.
As a replacement toner for the printer.
5
From Japan
On 2017-06-01 08:40:46
Delivery was quick, packing was also good. It is in use especially without problems.
This review is about item#46835835.
Fax change toner
2
From Japan
On 2016-11-29 15:59:31
It is powdery ink, there are times when it is scattered in without noticing it. It will be saved if the price becomes cheaper a little.
This review is about item#46835817.

Related Products