Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneakers No.690

4.80 (5)
Material (toe core)
Wide steel, Wide steel
Foot Width
4E, 4E
Standard Weight (g/1 leg)
500(26.0cm), 500(26.0cm)
Material (Sole)
Oil resistant rubber, Oil resistant rubber
Material (Skin)
Leather, Leather
Standard
JSAA A species, JSAA A species
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 Brown, Brown 1Pair 1 #690 48793656 -
Discontinued
[x]
27.5, 27.5 black, Black 1Pair 1 #690 48793586 -
Discontinued
[x]
25.5, 25.5 black, Black 1Pair 1 #690 48793543 -
Discontinued
[x]
27, 27 black, Black 1Pair 1 #690 48793577 -
Discontinued
[x]
26.5, 26.5 black, Black 1Pair 1 #690 48793561 -
Discontinued
[x]
26, 26 black, Black 1Pair 1 #690 48793552 -
Discontinued
[x]
25.5, 25.5 Brown, Brown 1Pair 1 #690 48793622 -
Discontinued
[x]
28, 28 black, Black 1Pair 1 #690 48793595 -
Discontinued
[x]
24.5, 24.5 Brown, Brown 1Pair 1 #690 48793604 -
Discontinued
[x]
26, 26 Brown, Brown 1Pair 1 #690 48793631 -
Discontinued
[x]
25, 25 Brown, Brown 1Pair 1 #690 48793613 -
Discontinued
[x]
27.5, 27.5 Brown, Brown 1Pair 1 #690 48793665 -
Discontinued
[x]
28, 28 Brown, Brown 1Pair 1 #690 48793674 -
Discontinued
[x]
26.5, 26.5 Brown, Brown 1Pair 1 #690 48793647 -
Discontinued
[x]
24.5, 24.5 black, Black 1Pair 1 #690 48793525 -
Discontinued
[x]
25, 25 black, Black 1Pair 1 #690 48793534 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2015-11-22 10:03:10
I think that it is the only safety shoe suitable for very easy Japanese (Egyptian foot). I was looking for safety shoes where the thumb of my feet does not rub it. I was invited by a phrase called "comfort of a new sense" at a local home center, and it was a wonderful comfort that I purchased in the past. I bought a second pair of apparent shoes at Monotaro this time, there is not rubbing of the finger with the size of the shoe I usually wear. It seems like how to open fingers in shoes is wearing sandals' crocs. (A bit shape is a little bit, but if you buy a brown color, it is usually a mountaineering shoes style)
This review is about item#48793604.
Iron tower work
5
From Japan
On 2015-11-15 14:44:12
My feet are wide
Waste treatment
5
From Japan
On 2014-10-27 13:28:55
Although it is a tight leg width at 4E, it can be used without feeling pain on the foot because of the wide front steel core. Although I am very satisfied, I think that if there are goods that are using the wide-steel front core of the middle / high cut, the application will expand.
This review is about item#48793577.
Metal Machining
4
From Japan
On 2014-03-03 13:49:31
Even at 3 E you can relax your own feet. Comfort is also sufficient. It is slippery at places with oil.
This review is about item#48793552.
Woodworking
5
From Japan
On 2013-09-18 17:53:26
Of course it matches my feet, but these shoes are well made and the feet do not get tired and I think it would be nice if the width of the toilet should be a little broader
This review is about item#48793552.

Related Products