Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers No.101

5.00 (2)
Material (toe core)
resin, Resin
Foot Width
4E, 4E
Standard Weight (g/1 leg)
380(26.0cm), 380(26.0cm)
Material (Sole)
Oil resistant rubber, Oil resistant rubber
Material (Skin)
Leather, nylon mesh, Leather, nylon mesh
Standard
JSAA A species, JSAA A species
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 Brown x Orange, BrownxOrange 1Pair 1 #101 48794234 -
Discontinued
[x]
24.5, 24.5 Black x Pink, BlackxPink 1Pair 1 #101 48794085 -
Discontinued
[x]
27.5, 27.5 Black x Pink, BlackxPink 1Pair 1 #101 48794146 -
Discontinued
[x]
28, 28 Black x Pink, BlackxPink 1Pair 1 #101 48794155 -
Discontinued
[x]
24.5, 24.5 Black x Gray, BlackxGray 1Pair 1 #101 48794006 63.99 SGD
In stock
25, 25 Black x Gray, BlackxGray 1Pair 1 #101 48794015 63.99 SGD
In stock
26, 26 Black x Gray, BlackxGray 1Pair 1 #101 48794033 63.99 SGD
In stock
26.5, 26.5 Black x Gray, BlackxGray 1Pair 1 #101 48794042 63.99 SGD
In stock
27, 27 Black x Gray, BlackxGray 1Pair 1 #101 48794051 62.99 SGD
In stock
27.5, 27.5 Black x Gray, BlackxGray 1Pair 1 #101 48794067 63.99 SGD
In stock
28, 28 Black x Gray, BlackxGray 1Pair 1 #101 48794076 65.99 SGD
In stock
26, 26 Brown x Orange, BrownxOrange 1Pair 1 #101 48794191 -
Discontinued
[x]
26.5, 26.5 Brown x Orange, BrownxOrange 1Pair 1 #101 48794207 -
Discontinued
[x]
27, 27 Brown x Orange, BrownxOrange 1Pair 1 #101 48794216 -
Discontinued
[x]
27.5, 27.5 Brown x Orange, BrownxOrange 1Pair 1 #101 48794225 -
Discontinued
[x]
26, 26 Black x Pink, BlackxPink 1Pair 1 #101 48794112 -
Discontinued
[x]
26.5, 26.5 Black x Pink, BlackxPink 1Pair 1 #101 48794121 -
Discontinued
[x]
27, 27 Black x Pink, BlackxPink 1Pair 1 #101 48794137 -
Discontinued
[x]
25, 25 Brown x Orange, BrownxOrange 1Pair 1 #101 48794173 -
Discontinued
[x]
25.5, 25.5 Brown x Orange, BrownxOrange 1Pair 1 #101 48794182 -
Discontinued
[x]
25.5, 25.5 Black x Gray, Black x Gray 1Pair 1 #101 48794024 64.99 SGD
In stock
24.5, 24.5 Brown x Orange, BrownxOrange 1Pair 1 #101 48794164 -
Discontinued
[x]
25, 25 Black x Pink, BlackxPink 1Pair 1 #101 48794094 -
Discontinued
[x]
25.5, 25.5 Black x Pink, BlackxPink 1Pair 1 #101 48794103 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction-related electrical work
5
From Japan
On 2015-08-28 22:22:37
Truly made in Japan, safe, secure, durable and lasts long. Last time I was 25.5 cm, but I can not test it so I purchased 26 cm. We used 25.5 cm this time just because it was just about 5 mm, I am more pleased with the comfort that I was comfortable with, and I am active in the field, in a slippery environment I can trust my weight safely and when I go up a long slope Lightly exchange legs. It is a good buddy.
This review is about item#48794024.
Distribution work
5
From Japan
On 2014-07-05 20:55:10
It does not slip. You can trust yourself with confidence in the slopes where moss grows. My foot size was 25.5 cm, I bought 26 cm for just in case, but I will order 25.5 cm from the next. It is truly a circle of five.
This review is about item#48794033.

Related Products