Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Marker lamp (glass lens type)

4.41 (29)
Cord Length (mm)
About 140 (0.3sq)
Rated Current (A)
About 0.5
Outside Diameter x Height H (phi mm x mm)
90x80
Weight (g)
About 170
Material
Body ring / PP, lens glass / glass
Compatible
Reflector: Yak-made Y-44S, ring: Yak-made T-44R
Accessories
Bulb (DC24V/BA15s/12W) x1 pieces, x2 pcs M5 flange nut
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 M-443G-R 46836937 -
Discontinued
[x]
Yellow 1PC 1 M-441G-Y 46836921 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 2
2 star 3
1 star 0
Review Rating: 4.41
29 Customer Reviews
The reviews are automatic translation.
Used on track
5
From Japan
On 2016-05-07 16:31:50
I think that this price is a good buy. I will complain if the color variation increases a little more.
This review is about item#46836921.
Attach to track
2
From Japan
On 2016-02-13 21:37:25
There is nothing wrong with the product itself, but there was scratches in the lens as it was delivered as it was in a cardboard box without anything being done, such as bubble wrap packaging etc.
This review is about item#46836937.
Used as track marker
5
From Japan
On 2016-01-31 18:12:50
Color development is also good and cheap and satisfactory
This review is about item#46836921.
Mounting on loaded car
5
From Japan
On 2015-12-16 15:10:39
It was easier thanks to the same things as what I had bought from another trading company. It will be saved if you can expand the product layer still more.
This review is about item#46836921.
When driving
5
From Japan
On 2015-11-29 01:15:32
It is cheap and satisfactory.
This review is about item#46836921.
Side marker
2
From Japan
On 2015-11-23 17:50:24
The color is brighter than I thought
This review is about item#46836937.
Used as track marker
5
From Japan
On 2015-11-05 04:17:26
I feel that there are many damage to the black ring part. Others are satisfied.
This review is about item#46836921.
As a track chassis marker
5
From Japan
On 2015-08-08 12:33:23
Maintenance is better than conventional metal rings!
This review is about item#46836937.
truck
5
From Japan
On 2015-08-07 17:07:30
Price is reasonable and recommended! More than the price ~ ♪
This review is about item#46836937.
Truck's car width light
2
From Japan
On 2015-07-10 08:56:55
It is a repeater and it is a repeater It is a good feeling in terms of cost as well as a glass lens, but it is a disadvantage that the light bulb is easy to cut, probably not an earthquake resistant ball, and in addition to color variation (when it is not compliant, Please give exhibition with case sale in case of exhibition and set.
This review is about item#46836921.

Related Products