Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Breaking Strength (kgf) Adjustment Side Belt Length (m) Fixed Side Belt Length (m) Belt Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Breaking Strength (kgf) Adjustment Side Belt Length (m) Fixed Side Belt Length (m) Belt Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
485-3652, 485-3652 1000, 1000 3, 3 1, 1 25, 25   1pc 1 BLR010HA010HA030 46844095 55.99 SGD
In stock
- 5000, 5000 -, - 6, 6 50, 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BLR050R060 46844244 119.99 SGD
Shipped after 2018-06-06
- 3000, 3000 2, 2 -, - 50, 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BLR030TS000ET020 46844217 81.99 SGD
Shipped after 2018-06-06
485-3750 2000 - 4 35   1pc 1 BLR020R040 46844147 59.99 SGD
In stock
485-3776 3000 5 1 50   1pc 1 BLR030ET010ET050 46844156 91.99 SGD
In stock
485-3849 5000 5 1 50   1pc 1 BLR050ET010ET050 46844226 139.99 SGD
In stock
485-3628 500 - 4 25   1pc 1 BLR005R040 46844077 29.99 SGD
In stock
485-3857 5000 5 1 50   1pc 1 BLR050HA010HA050 46844235 149.99 SGD
In stock
485-3601 500 3 1 25   1pc 1 BLR005ET010ET030 46844052 36.99 SGD
In stock
485-3610 500 3 1 25   1pc 1 BLR005HA010HA030 46844061 43.99 SGD
In stock
485-3644 1000 3 1 25   1pc 1 BLR010ET010ET030 46844086 43.99 SGD
Shipped after 2018-06-04
485-3784 3000 7 1 50   1pc 1 BLR030ET010ET070 46844165 129.99 SGD
In stock
- 3000 2 1 50   1pc 1 BLR030NP010NP020 46844183 109.99 SGD
In stock
- 3000 - 6 50   1pc 1 BLR030R060 46844192 90.99 SGD
In stock
485-3687 1000 - 4 25   1pc 1 BLR010R040 46844104 43.99 SGD
In stock
485-3717 2000 5 1 35   1pc 1 BLR020ET010ET050 46844122 73.99 SGD
In stock
485-3792 3000 5 1 50   1pc 1 BLR030HA010HA050 46844174 129.99 SGD
In stock
485-3709 2000 3 1 35   1pc 1 BLR020ET010ET030 46844113 71.99 SGD
In stock
- 3000, 3000 2, 2 -, - 50, 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BLR030TH000ET020 46844201 74.99 SGD
Shipped after 2018-06-01
485-3725, 485-3725 2000, 2000 3, 3 1, 1 35, 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BLR020HA010HA030 46844131 75.99 SGD
In stock
- 5000, 5000 2, 2 -, - 50, 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BLR050TS000ET020 46844253 119.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Sentence inscription is unkind
1
From Japan
On 2018-04-07 08:31:33
Terminal specification: Although there is a round, the terminal is not bothered. This product was the same usage as the binding band. There is only one belt out of the ratchet section. A state of using around a round this and putting it in the ratchet part. In other words, it was a product that can only be used like a binding band. It is impossible to fix packages (such as pushing downwards) to the loading platform with trucks or the like. I wanted to exchange it with returned goods or other product number, but only accept unopened items. However, you can not grasp the status unless you open it. With that we feel that it is cruel to only accept unopened. Also, when exchanging via e-mail, Mr. Kito's catalog image was attached. If it is, I will use the catalog image of Mr. Kito also on the HP posted image, I want you to skip the link. Since this is examining purchase with this HP information, there is no point in getting the image which you can not know after purchasing. I was disappointed at this time's response of Hattaro.
This review is about item#46844077.
When transporting the machine
4
From Japan
On 2018-02-17 17:00:01
It was good as it was easy to use. If it says so, it was good that there was also a 7 m hook made.
This review is about item#46844165.
Delivery of home electronics
5
From Japan
On 2017-05-02 20:17:18
Unlocking is also easy and not too big Not too small Very easy to use slip of the cloth.
This review is about item#46844061.
When carrying packages
5
From Japan
On 2017-03-06 14:30:55
Stitching is also solid and trustworthy. It is more reliable than things of neighbor workshop
This review is about item#46844156.
Fixation of propane gas cylinder
4
From Japan
On 2017-01-24 10:33:17
The belt is reasonably soft and can be used without any problem, especially for price.
This review is about item#46844156.
For truck
5
From Japan
On 2016-04-22 19:26:39
It is a very good product.
This review is about item#46844156.
Transport of wood and building materials
5
From Japan
On 2016-04-07 16:27:43
The stroke is light and easy to tighten. I used Lushing made from Kitteo which had small handles before but I am more satisfied and satisfied.
This review is about item#46844226.
Carrying cylinders
4
From Japan
On 2015-08-12 01:03:52
It is stable quality. It is different from a cheap article.
This review is about item#46844156.
Transportation work in the factory
3
From Japan
On 2014-03-05 07:49:43
Using the belts of several manufacturers, the material of the belt of Kito was still the most usable one.
This review is about item#46844147.

Related Products