Buy more than* S$200* and get FREE SHIPPING

Giyamotoru TA series (three-phase 200V)

...see all>
Product Options
ADD TO CART
Weight (kg) Frame Number Number of Deceleration Step Reduction Ratio Output Shaft Allowance O.H.L (N) Rotation Speed (r/min) Operating Ambient Temperature (deg C) Motor Power (kW) Voltage (V) Cycle(Hz) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Frame Number Number of Deceleration Step Reduction Ratio Output Shaft Allowance O.H.L (N) Rotation Speed (r/min) Operating Ambient Temperature (deg C) Motor Power (kW) Voltage (V) Cycle(Hz) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.4 18 2 20 686 (50Hz)75/(60Hz)90 -20-40 0.1 200/200/220 50/60/60 4 1pc 1 GMTA010-18L20 46887154 279.99 SGD
In stock
10.0 28 2 30 2274 (50Hz)50/(60Hz)60 -20-40 0.4 200/200/220 50/60/60 4 1pc 1 GMTA040-28L30 46887583 519.99 SGD
In stock
7.6 18 2 25 1264 (50Hz)60/(60Hz)72 -20-40 0.2 200/200/220 50/60/60 4 1pc 1 GMTA020-18L25B 46887312 579.99 SGD
In stock
7.5 24 2 10 1098 (50Hz)150/(60Hz)180 -20-40 0.4 200/200/220 50/60/60 4 1pc 1 GMTA040-24L10 46887486 449.99 SGD
In stock
10.0 24 2 25 2009 (50Hz)60/(60Hz)72 -20-40 0.4 200/200/220 50/60/60 4 1pc 1 GMTA040-24L25B 46887556 779.99 SGD
In stock
12.5 28 3 40 2754 (50Hz)37.5/(60Hz)45 -20-40 0.4 200/200/220 50/60/60 4 1pc 1 GMTA040-28L40B 46887617 849.99 SGD
In stock
6.9 24 2 40 1735 (50Hz)37.5/(60Hz)45 -20-40 0.2 200/200/220 50/60/60 4 1pc 1 GMTA020-24L40 46887364 369.99 SGD
In stock
9.0 24 3 50 2009 (50Hz)30/(60Hz)36 -20-40 0.2 200/200/220 50/60/60 4 1pc 1 GMTA020-24L50B 46887391 659.99 SGD
In stock
7.0 18 2 50 1264 (50Hz)30/(60Hz)36 -20-40 0.1 200/200/220 50/60/60 4 1pc 1 GMTA010-18L50B 46887224 499.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA010-18L50 46887215 289.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-18L20 46887285 279.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-24L75B 46887416 709.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-28L100 46887425 449.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-28L100B 46887434 709.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-28L120 46887443 449.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-28L120B 46887452 709.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-24L25 46887547 449.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-24L5 46887565 449.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-24L5B 46887574 779.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA010-18L10 46887136 289.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-24L30B 46887355 619.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-24L40B 46887373 639.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-24L50 46887382 369.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-24L75 46887407 419.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-24L20B 46887531 759.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-28L30B 46887592 819.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-18L20B 46887294 579.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-18L5 46887321 349.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA010-18L30 46887172 279.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA010-18L30B 46887181 499.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA010-18L40 46887197 279.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-18L5B 46887337 629.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA010-18L20B 46887163 499.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA010-18L40B 46887206 499.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-18L10 46887242 309.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-18L15 46887267 319.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-18L15B 46887276 579.99 SGD
Shipped after 2018-02-08
- - - - - - - - - - - 1pc 1 GMTA020-18L25 46887303 319.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-24L30 46887346 349.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-28L200 46887461 489.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA020-28L200B 46887477 759.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-24L10B 46887495 759.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-24L15 46887504 449.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-24L15B 46887513 759.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-24L20 46887522 449.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-28L40 46887601 549.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-28L50 46887626 549.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-28L50B 46887635 839.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-28L60 46887644 559.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-28L75 46887653 569.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-28L75B 46887662 849.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA040-38L200 46887671 759.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA010-18L10B 46887145 499.99 SGD
In stock
- - - - - - - - - - - 1pc 1 GMTA010-24L200 46887233 419.99 SGD
Shipped after 2018-02-08
- - - - - - - - - - - 1pc 1 GMTA020-18L10B 46887251 579.99 SGD
In stock
ADD TO CART

Related Products