Buy more than* S$200* and get FREE SHIPPING

Power rigid coupling

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension Q(mm)
6
Dimensions p (mm)
8
Dimension F (mm)
1.5
Screw Diameter
M6
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions N (mm) Dimension l (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Outer diameter K (Φmm) Allowable Torque (N m) Moment of Inertia(kg cm <sup>2</sup>) Dimensions L (mm) Shaft hole diameter d 2 (Φ mm) Maximum Rotation Speed (min-1[r. p.m]) GD2 (kgf cm2) Weight (kg) Shaft Hole Diameter d1(mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions N (mm) Dimension l (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Outer diameter K (Φmm) Allowable Torque (N m) Moment of Inertia(kg cm <sup>2</sup>) Dimensions L (mm) Shaft hole diameter d 2 (Φ mm) Maximum Rotation Speed (min-1[r. p.m]) GD2 (kgf cm2) Weight (kg) Shaft Hole Diameter d1(mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 4 25 19 15 26 58 78-188 3.8 45 25 13000 15.2 0.79 22 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR58-22-25 46892036 62.99 SGD
Shipped after 2018-07-06
26 6 25 19 15 26 68 144-454 6.77 55 35 12000 27.1 0.97 30 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR68-30-35 46892106 72.99 SGD
Shipped after 2018-07-06
20 4 19 15 11 20 50 90-139 1.55 38 11T 15000 6.2 0.47 16 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR50-16-11T 46891932 62.99 SGD
Shipped after 2018-07-06
20 4 19 15 11 20 50 90-139 1.55 38 11T 15000 6.2 0.47 20 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR50-20-11T 46891966 62.99 SGD
Shipped after 2018-07-06
20 4 19 15 11 20 50 90-139 1.55 38 11T 15000 6.2 0.47 22 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR50-22-11T 46891993 62.99 SGD
Shipped after 2018-07-06
26 6 25 19 15 26 68 144-454 6.77 55 35 12000 27.1 0.97 25 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR68-25-35 46892072 72.99 SGD
Shipped after 2018-07-06
26 6 25 19 15 26 68 144-454 6.77 55 30 12000 27.1 0.97 30 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR68-30-30 46892097 72.99 SGD
Shipped after 2018-07-06
20 4 19 15 11 20 50 90-139 1.53 38 20 15000 6.1 0.43 16 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR50-16-20 46891957 52.99 SGD
Shipped after 2018-07-06
20 4 19 15 11 20 50 90-139 1.53 38 22 15000 6.1 0.43 20 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR50-20-22 46891984 52.99 SGD
Shipped after 2018-07-06
26 4 25 19 15 26 58 78-188 3.89 45 16T 13000 15.6 0.88 22 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR58-22-16T 46892027 72.99 SGD
Shipped after 2018-07-06
26 4 25 19 15 26 58 78-188 3.89 45 16T 13000 15.6 0.88 25 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR58-25-16T 46892045 72.99 SGD
Shipped after 2018-07-06
26 6 25 19 15 26 68 144-454 6.77 55 30 12000 27.1 0.97 25 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR68-25-30 46892063 72.99 SGD
Shipped after 2018-07-06
26 6 25 19 15 26 68 144-454 6.77 55 35 12000 27.1 0.97 35 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR68-35-35 46892124 72.99 SGD
Shipped after 2018-07-06
26 4 25 19 15 26 58 78-188 3.89 45 16T 13000 15.6 0.88 20 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR58-20-16T 46892002 72.99 SGD
Shipped after 2018-07-06
26 4 25 19 15 26 58 78-188 3.8 45 25 13000 15.2 0.79 20 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR58-20-25 46892011 62.99 SGD
Shipped after 2018-07-06
26 6 25 19 15 26 68 144-454 6.77 55 35 12000 27.1 0.97 28 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR68-28-35 46892081 72.99 SGD
Shipped after 2018-07-06
20 4 19 15 11 20 50 90-139 1.53 38 16 15000 6.1 0.43 16 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR50-16-16 46891941 52.99 SGD
Shipped after 2018-07-06
20 4 19 15 11 20 50 90-139 1.53 38 20 15000 6.1 0.43 20 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR50-20-20 46891975 52.99 SGD
Shipped after 2018-07-06
26 4 25 19 15 26 58 78-188 3.8 45 25 13000 15.2 0.79 25 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR58-25-25 46892054 62.99 SGD
Shipped after 2018-07-06
26 6 25 19 15 26 68 144-454 6.77 55 35 12000 27.1 0.97 32 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EPR68-32-35 46892115 72.99 SGD
Shipped after 2018-07-06
ADD TO CART

Related Products