Buy more than* S$200* and get FREE SHIPPING

PowerGrip GT Pulley

4.00 (1)
Tooth Profile
2GT
Thickness t (mm)
(Flange) 1.0
Specification
Standard flange: comes with 10 sheets at one pulley. Flange sold separately.
...see all>
Product Options
ADD TO CART
Dimension W (mm) Nominal Width (mm) Dimensions L (mm) Number of Gears Dimensions OD (mm) Dimension PD (mm) Dimensions FOD (mm) Dimensions FID (mm) Model Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Nominal Width (mm) Dimensions L (mm) Number of Gears Dimensions OD (mm) Dimension PD (mm) Dimensions FOD (mm) Dimensions FID (mm) Model Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 60 80 12 - - - - (Standard flange) FA10012005   1PC 1 P12-2GT-60-6 46959884 12.99 SGD
Shipped after 2018-04-26
60 60 80 15 - - - - (Standard flange) FA10014007   1PC 1 P15-2GT-60-6 46959902 13.99 SGD
Shipped after 2018-04-26
80 80 100 23 - - - - (Standard flange) FA10019011   1PC 1 P23-2GT-80-6 46959963 19.99 SGD
Shipped after 2018-04-26
80 80 100 27 - - - - (Standard flange) FA10022013   1PC 1 P27-2GT-80-6 46960006 23.99 SGD
Shipped after 2018-04-26
80 80 100 38 - - - - (Standard flange) FA10029020 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P38-2GT-80-6 46960076 34.99 SGD
Shipped after 2018-04-26
60 60 80 14 - - - - (Standard flange) FA10013006   1PC 1 P14-2GT-60-6 46959893 12.99 SGD
Shipped after 2018-04-26
80 80 100 24 - - - - (Standard flange) FA10020012   1PC 1 P24-2GT-80-6 46959972 21.99 SGD
Shipped after 2018-04-26
80 80 100 28 - - - - (Standard flange) FA10023014   1PC 1 P28-2GT-80-6 46960015 23.99 SGD
Shipped after 2018-04-26
80 80 100 36 - - - - (Standard flange) FA10027018 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P36-2GT-80-6 46960067 33.99 SGD
Shipped after 2018-04-26
80 80 100 48 - - - - (Standard flange) FA10035026 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P48-2GT-80-6 46960103 48.99 SGD
Shipped after 2018-04-26
80 80 100 21 - - - - (Standard flange) FA10018010   1PC 1 P21-2GT-80-6 46959945 17.99 SGD
Shipped after 2018-04-26
80 80 100 30 - - - - (Standard flange) FA10024015   1PC 1 P30-2GT-80-6 46960033 34.99 SGD
Shipped after 2018-04-26
80 80 100 32 - - - - (Standard flange) FA10025017 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P32-2GT-80-6 46960042 27.99 SGD
Shipped after 2018-04-26
80 80 100 50 - - - - (Standard flange) FA10036027   1PC 1 P50-2GT-80-6 46960112 51.99 SGD
Shipped after 2018-04-26
60 60 80 10 - - - - -   1PC 1 P10-2GT-60-6 46959875 12.99 SGD
Shipped after 2018-04-26
80 80 100 18 - - - - (Standard flange) FA10016008   1PC 1 P18-2GT-80-6 46959927 12.99 SGD
Shipped after 2018-04-25
80 80 100 22 - - - - (Standard flange) FA10018010   1PC 1 P22-2GT-80-6 46959954 19.99 SGD
Shipped after 2018-04-26
80 80 100 25 - - - - (Standard flange) FA10020012   1PC 1 P25-2GT-80-6 46959981 30.99 SGD
Shipped after 2018-04-26
80 80 100 34 - - - - (Standard flange) FA10027018 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P34-2GT-80-6 46960051 30.99 SGD
Shipped after 2018-04-26
80 80 100 72 - - - - (Standard flange) FA10051042 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P72-2GT-80-6 46960137 89.99 SGD
Shipped after 2018-04-26
80 80 100 40 - - - - (Standard flange) FA10030021   1PC 1 P40-2GT-80-6 46960085 37.99 SGD
Shipped after 2018-04-26
80 80 100 44 - - - - (Standard flange) FA10032023 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P44-2GT-80-6 46960094 43.99 SGD
Shipped after 2018-04-26
80 80 100 60 - - - - (Standard flange) FA10042033   1PC 1 P60-2GT-80-6 46960121 66.99 SGD
Shipped after 2018-04-26
80 80 100 26 - - - - (Standard flange) FA10021012   1PC 1 P26-2GT-80-6 46959997 22.99 SGD
Shipped after 2018-04-26
80 80 100 29 - - - - (Standard flange) FA10023014   1PC 1 P29-2GT-80-6 46960024 25.99 SGD
Shipped after 2018-04-26
80 80 100 16 (Addendum circle diameter) 9.68 (Pitch circle diameter) 10.19 (Flange outside diameter) 14.0 (Flange inside diameter) 7.0 (Standard flange) FA10014007   1PC 1 P16-2GT-80-6 46959911 10.99 SGD
In stock
80 80 100 20 (Addendum circle diameter) 12.22 (Pitch circle diameter) 12.73 (Flange outside diameter) 17.0 (Flange inside diameter) 9.0 (Standard flange) FA10017009   1PC 1 P20-2GT-80-6 46959936 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Modification of home bakery
4
From Japan
On 2013-04-14 23:52:46
I used to replace the timing pulley of type XL before and it was in good condition. However, the complaints that my tooth contact noise is so noisy from my family ... So, when I tried this, the sound of touching the teeth became less anxious. Because there was no pilot hole, we had a hard time working and centering. Please open the pilot hole by all means.
This review is about item#46959981.

Related Products