Buy more than* S$200* and get FREE SHIPPING

Shape Retaining Tubing

5.00 (1)
Purpose
Shape retention. Fixed pipe which is hard to clamp.
Negative Pressure Performance (kPa)
-101.294
Maximum Working Pressure (MPa)
1.0(at20deg C)
Operating Temperature Range (deg C)
-40 to +60
Color
Black
...see all>
Product Options
ADD TO CART
Fluid Mass (g/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Mass (g/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air 47 40 10.0x6.8 20 1300-10 1PC 1 1300-10-BK-20M 47057622 70.99 SGD
Shipped after 2018-01-22
- 47 40 10.0x6.8 100 1300-10 1PC 1 1300-10-BK-100M 47057613 339.99 SGD
Shipped after 2018-01-23
- 21 20 6.0x4.0 100 1300-6 1PC 1 1300-6-BK-100M 47057631 209.99 SGD
Shipped after 2018-01-23
Air 21 20 6.0x4.0 20 1300-6 1PC 1 1300-6-BK-20M 47057647 38.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-06-02 20:37:33
Very easy to use and repeat ordering
This review is about item#47057613.

Related Products