Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

N1 Nylon Tubing

Negative Pressure Performance (kPa)
-101.294
Minimum Bending Radius (mm)
23
Maximum Working Pressure (MPa)
4.0(at20deg C)
Outside Diameter x Inside Diameter (phi mm)
6.35x4.57
Operating Temperature Range (deg C)
(Air)-40 to +120,(Water)0 to +70,(General hydraulic oil)-40 to +120
Type
N1-1-1/4
...see all>
Product Options
ADD TO CART
Color Mass (g/m) Fluid Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Mass (g/m) Fluid Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 16 Air Water general hydraulic oil 20   1PC 1 N1-1-1/4-BK-20M 47060334 47.99 SGD
In stock
White - - 100   1PC 1 N1-1-1/4-MW-100M 47060343 269.99 SGD
Shipped after 2018-06-27
Black - - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N1-1-1/4-BK-100M 47060325 269.99 SGD
Shipped after 2018-06-27
White - - 20   1PC 1 N1-1-1/4-MW-20M 47060352 51.99 SGD
In stock
ADD TO CART

Related Products