Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

N1 Nylon Tubing

Negative Pressure Performance (kPa)
-101.294
Operating Temperature Range (deg C)
(Air)-40 to +120,(Water)0 to +70,(General hydraulic oil)-40 to +120
...see all>
Product Options
ADD TO CART
Length (m) Type Color Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Type Color Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 N1-4-8x6 White 23 - 30 3.3(at20deg C) 8.0x6.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N1-4-8-6-MW-100M 47060422 299.99 SGD
Shipped after 2018-05-07
20 N1-4-6x4 Black 17 Air Water general hydraulic oil 20 5.0(at20deg C) 6.0x4.0   1PC 1 N1-4-6-4-BK-20M 47060377 44.99 SGD
In stock
100 N1-4-6x4 Black - - 20 5.0(at20deg C) 6.0x4.0   1PC 1 N1-4-6-4-BK-100M 47060361 269.99 SGD
Shipped after 2018-05-07
100 N1-4-8x6 Black 23 - 30 3.3(at20deg C) 8.0x6.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N1-4-8-6-BK-100M 47060404 299.99 SGD
Shipped after 2018-05-07
20 N1-4-8x6 White 23 - 30 3.3(at20deg C) 8.0x6.0   1PC 1 N1-4-8-6-MW-20M 47060431 64.99 SGD
In stock
20 N1-4-8x6 Black 23 - 30 3.3(at20deg C) 8.0x6.0   1PC 1 N1-4-8-6-BK-20M 47060413 65.99 SGD
In stock
100 N1-4-6x4 White - - 20 5.0(at20deg C) 6.0x4.0   1PC 1 N1-4-6-4-MW-100M 47060386 269.99 SGD
In stock
20 N1-4-6x4 White - - 20 5.0(at20deg C) 6.0x4.0   1PC 1 N1-4-6-4-MW-20M 47060395 47.99 SGD
In stock
ADD TO CART

Related Products