Buy more than* S$200* and get FREE SHIPPING

N2 Nylon Tubing

Purpose
For multi-purpose piping use
Negative Pressure Performance (kPa)
-101.294
Maximum Working Pressure (MPa)
4.8(at20deg C)
Operating Temperature Range (deg C)
(Air)-40 to +100,(Water)0 to +70,(General hydraulic oil)-40 to +100
...see all>
Product Options
ADD TO CART
Type Color Fluid Mass (g/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Fluid Mass (g/m) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
N2-2-1/4 White - 25 - 6.35x3.21 100   1PC 1 N2-2-1/4-MW-100M 47061165 269.99 SGD
Shipped after 2018-02-21
N2-2-1/2 White - 99 26 12.70x6.40 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N2-2-1/2-MW-20M 47061131 159.99 SGD
Shipped after 2018-02-23
N2-2-1/4 Black - 25 - 6.35x3.21 100   1PC 1 N2-2-1/4-BK-100M 47061147 269.99 SGD
Shipped after 2018-02-21
N2-2-1/4 Black - 25 - 6.35x3.21 20   1PC 1 N2-2-1/4-BK-20M 47061156 47.99 SGD
In stock
N2-2-1/8 White - 6 7 3.18x1.60 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N2-2-1/8-MW-100M 47061201 129.99 SGD
Shipped after 2018-02-23
N2-2-1/8 Black - 6 7 3.18x1.60 100   1PC 1 N2-2-1/8-BK-100M 47061183 129.99 SGD
Shipped after 2018-02-23
N2-2-1/2 Black - 99 26 12.70x6.40 20   1PC 1 N2-2-1/2-BK-20M 47061113 159.99 SGD
Shipped after 2018-02-21
N2-2-1/2 Black - 99 26 12.70x6.40 100   1PC 1 N2-2-1/2-BK-100M 47061104 719.99 SGD
Shipped after 2018-02-21
N2-2-1/2 White - 99 26 12.70x6.40 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N2-2-1/2-MW-100M 47061122 719.99 SGD
Shipped after 2018-02-23
N2-2-1/8 Black - 6 7 3.18x1.60 20   1PC 1 N2-2-1/8-BK-20M 47061192 31.99 SGD
In stock
N2-2-1/8 White Air Water general hydraulic oil 6 7 3.18x1.60 20   1PC 1 N2-2-1/8-MW-20M 47061217 29.99 SGD
In stock
N2-2-1/4 White - 25 - 6.35x3.21 20   1PC 1 N2-2-1/4-MW-20M 47061174 48.99 SGD
In stock
N2-2-3/16 White - - - 4.76x2.42 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N2-2-3/16-MW-20M 47061253 63.99 SGD
Shipped after 2018-02-23
N2-2-5/16 White - 39 - 7.94x4.02 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N2-2-5/16-MW-20M 47061332 83.99 SGD
Shipped after 2018-02-23
N2-2-3/8 White - 56 19 9.53x4.81 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N2-2-3/8-MW-100M 47061287 439.99 SGD
Shipped after 2018-02-23
N2-2-5/16 Black - 39 - 7.94x4.02 20   1PC 1 N2-2-5/16-BK-20M 47061314 74.99 SGD
Shipped after 2018-02-21
N2-2-3/16 Black - - - 4.76x2.42 100   1PC 1 N2-2-3/16-BK-100M 47061226 169.99 SGD
Shipped after 2018-02-23
N2-2-3/8 Black - 56 19 9.53x4.81 100   1PC 1 N2-2-3/8-BK-100M 47061262 439.99 SGD
Shipped after 2018-02-21
N2-2-3/8 Black - 56 19 9.53x4.81 20   1PC 1 N2-2-3/8-BK-20M 47061271 92.99 SGD
In stock
N2-2-3/8 White - 56 19 9.53x4.81 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N2-2-3/8-MW-20M 47061296 109.99 SGD
Shipped after 2018-02-23
N2-2-5/16 Black - 39 - 7.94x4.02 100   1PC 1 N2-2-5/16-BK-100M 47061305 359.99 SGD
Shipped after 2018-02-21
N2-2-5/16 White - 39 - 7.94x4.02 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N2-2-5/16-MW-100M 47061323 359.99 SGD
Shipped after 2018-02-23
N2-2-3/16 Black - - - 4.76x2.42 20   1PC 1 N2-2-3/16-BK-20M 47061235 41.99 SGD
In stock
N2-2-3/16 White - - - 4.76x2.42 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N2-2-3/16-MW-100M 47061244 169.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products