Buy more than* S$200* and get FREE SHIPPING

U2 Urethane Tubing

Purpose
General fluid power
Negative Pressure Performance (kPa)
-101.294
...see all>
Product Options
ADD TO CART
Type Color Fluid Mass (g/m) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Fluid Mass (g/m) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
U2-1-5/16 Transparent - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-5/16-CL-20M 47066512 51.99 SGD
Shipped after 2018-02-23
U2-1-1/4 Blue - - 20 Air/0.6,Water/0.4 (at20deg C) 6.35x4.57 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-1/4-BU-100M 47066126 139.99 SGD
Shipped after 2018-02-26
U2-1-1/4 Blue - - 20 Air/0.6,Water/0.4 (at20deg C) 6.35x4.57 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-1/4-BU-20M 47066135 35.99 SGD
In stock
U2-1-3/16 Blue - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-3/16-BU-100M 47066241 83.99 SGD
Shipped after 2018-03-05
U2-1-5/16 Blue - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-5/16-BU-100M 47066485 229.99 SGD
Shipped after 2018-02-26
U2-1-5/16 Blue - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-5/16-BU-20M 47066494 54.99 SGD
Shipped after 2018-02-27
U2-1-3/16 Black - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-3/16-BK-100M 47066223 83.99 SGD
Shipped after 2018-02-26
U2-1-1/2 Black - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-1/2-BK-100M 47065986 459.99 SGD
In stock
U2-1-1/2 Black - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-1/2-BK-20M 47065995 109.99 SGD
In stock
U2-1-1/4 Black - - 20 Air/0.6,Water/0.4 (at20deg C) 6.35x4.57 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-1/4-BK-100M 47066101 139.99 SGD
In stock
U2-1-3/8 Black - 39 28 Air/0.6,Water/0.4 (at20deg C) 9.53x6.99 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-3/8-BK-100M 47066345 309.99 SGD
In stock
U2-1-5/16 Black - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-5/16-BK-100M 47066467 229.99 SGD
In stock
U2-1-1/2 Transparent - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-1/2-CL-100M 47066022 519.99 SGD
In stock
U2-1-1/2 Transparent - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-1/2-CL-20M 47066031 109.99 SGD
In stock
U2-1-5/16 Transparent - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-5/16-CL-100M 47066503 229.99 SGD
Shipped after 2018-02-26
U2-1-1/2 Blue - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-1/2-BU-100M 47066004 519.99 SGD
Shipped after 2018-02-26
U2-1-3/16 Transparent - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-3/16-CL-20M 47066275 17.99 SGD
Shipped after 2018-02-26
U2-1-3/8 Transparent - 39 28 Air/0.6,Water/0.4 (at20deg C) 9.53x6.99 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-3/8-CL-100M 47066381 309.99 SGD
Shipped after 2018-02-26
U2-1-5/16 Black - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-5/16-BK-20M 47066476 60.99 SGD
In stock
U2-1-1/4 Transparent - - 20 Air/0.6,Water/0.4 (at20deg C) 6.35x4.57 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-1/4-CL-100M 47066144 169.99 SGD
Shipped after 2018-02-26
U2-1-3/16 Transparent - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-3/16-CL-100M 47066266 83.99 SGD
Shipped after 2018-02-26
U2-1-1/2 Blue - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-1/2-BU-20M 47066013 109.99 SGD
Shipped after 2018-02-26
U2-1-3/16 Blue - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-3/16-BU-20M 47066257 29.99 SGD
Shipped after 2018-03-05
U2-1-3/8 Blue - 39 28 Air/0.6,Water/0.4 (at20deg C) 9.53x6.99 (Air)-40 to +80,(Water)0 to +50 100   1PC 1 U2-1-3/8-BU-100M 47066363 309.99 SGD
Shipped after 2018-02-26
U2-1-3/8 Blue - 39 28 Air/0.6,Water/0.4 (at20deg C) 9.53x6.99 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-3/8-BU-20M 47066372 70.99 SGD
In stock
U2-1-3/16 Black - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-3/16-BK-20M 47066232 17.99 SGD
In stock
U2-1-1/4 Red - - 20 Air/0.6,Water/0.4 (at20deg C) 6.35x4.57 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/4-RE-20M 47066196 41.99 SGD
In stock
U2-1-1/4 Yellow - - 20 Air/0.6,Water/0.4 (at20deg C) 6.35x4.57 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/4-YL-100M 47066205 139.99 SGD
Shipped after 2018-02-26
U2-1-1/2 Green - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/2-GN-100M 47066047 519.99 SGD
Shipped after 2018-02-26
U2-1-1/2 Green - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/2-GN-20M 47066056 109.99 SGD
Shipped after 2018-02-26
U2-1-3/16 Red - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/16-RE-20M 47066311 29.99 SGD
Shipped after 2018-03-02
U2-1-3/16 Yellow - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/16-YL-100M 47066327 83.99 SGD
Shipped after 2018-02-26
U2-1-3/16 Yellow - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/16-YL-20M 47066336 29.99 SGD
Shipped after 2018-03-05
U2-1-3/8 Green - 39 28 Air/0.6,Water/0.4 (at20deg C) 9.53x6.99 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/8-GN-20M 47066415 70.99 SGD
Shipped after 2018-02-26
U2-1-1/2 Red - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/2-RE-100M 47066065 519.99 SGD
Shipped after 2018-03-05
U2-1-1/2 Red - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/2-RE-20M 47066074 109.99 SGD
Shipped after 2018-03-05
U2-1-3/16 Red - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/16-RE-100M 47066302 83.99 SGD
Shipped after 2018-03-05
U2-1-5/16 Green - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-5/16-GN-100M 47066521 229.99 SGD
Shipped after 2018-02-26
U2-1-5/16 Red - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-5/16-RE-100M 47066546 229.99 SGD
Shipped after 2018-02-26
U2-1-5/16 Red - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-5/16-RE-20M 47066555 54.99 SGD
In stock
U2-1-1/2 Yellow - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/2-YL-100M 47066083 519.99 SGD
Shipped after 2018-02-26
U2-1-1/2 Yellow - 65 35 Air/0.6,Water/0.4 (at20deg C) 12.70x9.56 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/2-YL-20M 47066092 109.99 SGD
Shipped after 2018-02-26
U2-1-1/4 Green - - 20 Air/0.6,Water/0.4 (at20deg C) 6.35x4.57 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/4-GN-100M 47066162 139.99 SGD
Shipped after 2018-02-26
U2-1-1/4 Green - - 20 Air/0.6,Water/0.4 (at20deg C) 6.35x4.57 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/4-GN-20M 47066171 32.99 SGD
Shipped after 2018-02-27
U2-1-1/4 Yellow - - 20 Air/0.6,Water/0.4 (at20deg C) 6.35x4.57 (Air)-40 to +80,(Water)0 to +50 20   1PC 1 U2-1-1/4-YL-20M 47066214 32.99 SGD
In stock
U2-1-3/16 Green - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/16-GN-100M 47066284 83.99 SGD
Shipped after 2018-02-26
U2-1-3/16 Green - - - Air/0.6,Water/0.4 (at20deg C) 4.76x3.48 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/16-GN-20M 47066293 29.99 SGD
Shipped after 2018-02-26
U2-1-3/8 Red - 39 28 Air/0.6,Water/0.4 (at20deg C) 9.53x6.99 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/8-RE-100M 47066424 309.99 SGD
Shipped after 2018-02-26
U2-1-3/8 Red - 39 28 Air/0.6,Water/0.4 (at20deg C) 9.53x6.99 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/8-RE-20M 47066433 70.99 SGD
In stock
U2-1-3/8 Yellow - 39 28 Air/0.6,Water/0.4 (at20deg C) 9.53x6.99 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/8-YL-20M 47066451 70.99 SGD
In stock
U2-1-5/16 Yellow - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-5/16-YL-100M 47066564 229.99 SGD
Shipped after 2018-02-26
U2-1-5/16 Yellow - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-5/16-YL-20M 47066573 54.99 SGD
Shipped after 2018-02-26
U2-1-1/4 Red - - 20 Air/0.6,Water/0.4 (at20deg C) 6.35x4.57 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-1/4-RE-100M 47066187 139.99 SGD
Shipped after 2018-03-05
U2-1-3/8 Green - 39 28 Air/0.6,Water/0.4 (at20deg C) 9.53x6.99 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/8-GN-100M 47066406 309.99 SGD
Shipped after 2018-02-26
U2-1-3/8 Yellow - 39 28 Air/0.6,Water/0.4 (at20deg C) 9.53x6.99 (Air)-40 to +80,(Water)0 to +50 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-3/8-YL-100M 47066442 309.99 SGD
Shipped after 2018-02-26
U2-1-5/16 Green - 26 27 Air/0.6,Water/0.4 (at20deg C) 7.94x5.90 (Air)-40 to +80,(Water)0 to +50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U2-1-5/16-GN-20M 47066537 54.99 SGD
Shipped after 2018-02-26
U2-1-3/8 Transparency AirWater 39 28 /0.6Air,water/0.4(at20degC) 9.53x6.99 (Water) (air) -40 to +80, 0 to + 50 20   1PC 1 U2-1-3/8-CL-20M 47066397 61.99 SGD
In stock
U2-1-3/8 Black AirWater 39 28 /0.6Air,water/0.4(at20degC) 9.53x6.99 (Water) (air) -40 to +80, 0 to + 50 20   1PC 1 U2-1-3/8-BK-20M 47066354 64.99 SGD
In stock
U2-1-1/4 Transparency AirWater 18 20 /0.6Air,water/0.4(at20degC) 6.35x4.57 (Water) (air) -40 to +80, 0 to + 50 20   1PC 1 U2-1-1/4-CL-20M 47066153 32.99 SGD
In stock
U2-1-1/4 Black AirWater 18 20 /0.6Air,water/0.4(at20degC) 6.35x4.57 (Water) (air) -40 to +80, 0 to + 50 20   1PC 1 U2-1-1/4-BK-20M 47066117 35.99 SGD
In stock
ADD TO CART

Related Products