Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Conformity Tube Outside Diameter (phi mm) Screw Size Compatible Tube Negative Pressure Performance (kPa) Dimensions d2 (mm) Minimum Inside Diameter (phi mm) Compatible Tube Inner Diameter (phi mm) Dimensions d1 (mm) Fluid Dimension S (mm) Shape Dimensions A (mm) The Minimum Inside Diameter d2 (mm phi) Maximum Working Pressure (MPa) Compatible Tube Diameter (inch) Effective Sectional Area (mm2) Tube Insertion Length F(mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Conformity Tube Outside Diameter (phi mm) Screw Size Compatible Tube Negative Pressure Performance (kPa) Dimensions d2 (mm) Minimum Inside Diameter (phi mm) Compatible Tube Inner Diameter (phi mm) Dimensions d1 (mm) Fluid Dimension S (mm) Shape Dimensions A (mm) The Minimum Inside Diameter d2 (mm phi) Maximum Working Pressure (MPa) Compatible Tube Diameter (inch) Effective Sectional Area (mm2) Tube Insertion Length F(mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.0 14.0 6 (T)R1/4 - -99.975 - 4.0 - 7.0 - 2.6 - 12.0 - 1 - 10.0 - 29.9   1PC 1 4A01-2604 47071631 2.99 SGD
In stock
10.0 10.0 - (T)R1/8 - - - - - 5.0 - 4.6 - 11.0 2.4 - 3/16 4.0 - 28.1   1PC 1 C1N3/16-PT1/8 47071796 5.99 SGD
Shipped after 2018-05-29
17.0 14.0 - (T)R1/4 - - - - - 7.5 - 4.6 - 12.0 5.7 - 3/8 22.5 - 30.7   1PC 1 C1N3/8-PT1/4 47071814 3.99 SGD
In stock
14.0 12.0 - (T)R1/8 - - - - - 5.0 - 4.6 - 11.0 4.7 - 5/16 16.0 - 27.8   1PC 1 C1N5/16-PT1/8 47071866 2.99 SGD
Shipped after 2018-05-30
14.0 17.0 - (T)R3/8 - - - - - 9.0 - 4.6 - 13.0 4.7 - 5/16 17.0 - 30.8   1PC 1 C1N5/16-PT3/8 47071884 6.99 SGD
Shipped after 2018-05-29
17.0 17.0 - (T)R1/4 - - - - 7.5 7.0 - 4.2 - 12.0 6.2 - - 30.0 - 31.1   1PC 1 C4N10-7.5-PT1/4 47071963 3.99 SGD
Shipped after 2018-05-31
12.0 14.0 6 (T)R1/4 - - - - 4 7.0 - 4.6 - 12.0 2.7 - - 5.0 - 30.0   1PC 1 C4N6-4-PT1/4 47072191 2.99 SGD
In stock
14.0 12.0 8 (T)R1/8 - - - - 5 5.0 - 4.6 - 11.0 3.7 - - 10.0 - 27.9   1PC 1 C4N8-5-PT1/8 47072261 4.99 SGD
Shipped after 2018-05-29
14.0 12.0 8 (T)R1/8 - - - - 5 5.0 - 4.6 - 11.0 3.7 - - 10.0 - 27.9   1PC 1 C4N8-5-PT1/8-S 47072277 28.99 SGD
Shipped after 2018-05-29
14.0 14.0 8 (T)R1/4 - - - - 6 7.0 - 4.6 - 12.0 4.7 - - 16.0 - 29.9   1PC 1 C4N8-6-PT1/4-S 47072295 10.99 SGD
Shipped after 2018-05-29
12.0 14.0 - (T)R1/4 (DK tube) 6mm -101.294 2.8 - - 7.0 - 4.6 - 12.0 - 1 - 6.0 - 30.0   1PC 1 DC6-PT1/4 47072365 5.99 SGD
Shipped after 2018-05-29
19.0 17.0 - (T)R3/8 - -99.975 - 8.0 - 9.0 - 3.1 - 13.0 - 1 - 45.0 19 32.5   1PC 1 4A01-3206 47071683 7.99 SGD
Shipped after 2018-05-29
8.0 10.0 - (T)R1/8 - - - - - 5.0 - 4.6 - 11.0 1.4 - 1/8 1.5 - 28.0   1PC 1 C1N1/8-PT1/8 47071771 3.99 SGD
In stock
17.0 14.0 - (T)R1/8 - - - - - 5.7 - 4.6 - 11.0 5.7 - 3/8 22.5 - 28.7   1PC 1 C1N3/8-PT1/8 47071823 3.99 SGD
Shipped after 2018-05-30
12.0 10.0 6 (T)R1/8 - - - - 4 5.0 - 4.6 - 11.0 2.7 - - 5.0 - 28.0   1PC 1 C4N6-4-PT1/8-S 47072225 9.99 SGD
Shipped after 2018-05-29
12.0 17.0 6 (T)R3/8 - - - - 4 9.0 - 4.6 - 13.0 2.7 - - 5.5 - 31.0   1PC 1 C4N6-4-PT3/8 47072234 6.99 SGD
Shipped after 2018-05-29
10.0 10.0 4 (T)R1/8 - -99.975 - 2.0 - 5.0 - 2.7 - 11.0 - 1 - 3.0 - 27.9   1PC 1 4A01-2402 47071613 2.99 SGD
In stock
14.0 14.0 8 (T)R1/4 - -99.975 - 6.0 - 7.0 - 2.6 - 12.0 - 1 - 25.0 - 29.8   1PC 1 4A01-2804 47071656 3.99 SGD
In stock
17.0 17.0 - (T)R3/8 - -99.975 - 7.5 - 9.0 - 2.3 - 13.0 - 1 - 39.0 - 32.0   1PC 1 4A01-3006 47071674 6.99 SGD
In stock
19.0 23.0 - (T)R1/2 - - - - - 12.0 - 4.6 - 18.0 8.2 - 1/2 45.0 - 40.8   1PC 1 C1N1/2-PT1/2 47071701 7.99 SGD
In stock
12.0 17.0 - (T)R3/8 - - - - - 9.0 - 4.6 - 13.0 3.4 - 1/4 8.5 - 31.0   1PC 1 C1N1/4-PT3/8 47071762 2.99 SGD
In stock
17.0 17.0 - (T)R3/8 - - - - 7.5 9.0 - 4.2 - 13.0 6.2 - - 30.0 - 32.1   1PC 1 C4N10-7.5-PT3/8 47071972 5.99 SGD
Shipped after 2018-05-29
19.0 17.0 - (T)R3/8 - - - - 8 9.0 - 4.8 - 13.0 6.6 - - 32.0 - 35.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C4N12-8-PT3/8-S 47072067 34.99 SGD
Shipped after 2018-06-07
19.0 17.0 - (T)R3/8 - - - - 9 9.0 - 4.8 - 13.0 7.6 - - 40.0 - 35.6   1PC 1 C4N12-9-PT3/8 47072103 5.99 SGD
In stock
10.0 10.0 4 (T)R1/8 - - - - 2.5 5.0 - 4.7 - 11.0 1.3 - - 1.5 - 28.0   1PC 1 C4N4-2.5-PT1/8 47072137 2.99 SGD
Shipped after 2018-05-30
10.0 10.0 4 (T)R1/8 - - - - 3 5.0 - 4.7 - 11.0 2.0 - - 3.0 - 28.0   1PC 1 C4N4-3-PT1/8 47072164 3.99 SGD
Shipped after 2018-05-29
14.0 12.0 8 (T)R1/8 - - - - 6 5.0 - 4.6 - 11.0 4.7 - - 16.0 - 27.9   1PC 1 C4N8-6-PT1/8 47072304 4.99 SGD
In stock
14.0 12.0 8 (T)R1/8 - -99.975 - 5.0 - 5.0 - 2.6 - 11.0 - 1 - 18.0 - 27.8   1PC 1 4A01-2802 47071647 4.99 SGD
Shipped after 2018-05-29
14.0 12.0 - (T)R1/8 - - - - - 5.0 - 4.6 - 11.0 4.7 - 5/16 16.0 - 27.8   1PC 1 C1N5/16-PT1/8-S 47071875 28.99 SGD
Shipped after 2018-06-07
27.0 23.0 - (T)R3/8 - - - - - 9.3 - 5.1 - 13.0 9.3 - 5/8 62.0 23 41.7   1Bag(5PC) 1 C1N5/8-PT3/8 47071902 63.99 SGD
Shipped after 2018-05-31
17.0 17.0 - (T)R1/4 - - - - 6.5 7.0 - 4.2 - 12.0 5.2 - - 20.5 - 31.1   1PC 1 C4N10-6.5-PT1/4 47071911 6.99 SGD
Shipped after 2018-05-29
17.0 15.0 - (T)R1/4 - - - - 8 7.0 - 4.2 - 12.0 6.7 - - 32.0 - 31.1   1PC 1 C4N10-8-PT1/4-S 47072006 11.99 SGD
Shipped after 2018-05-29
19.0 17.0 - (T)R1/4 - - - - 9 7.6 - 4.8 - 12.0 7.6 - - 40.0 - 31.6   1PC 1 C4N12-9-PT1/4 47072094 5.99 SGD
Shipped after 2018-05-29
27.0 24.0 - (T)R1/2 - - - - - 12.0 - 5.1 - 18.0 11.0 - - 90.0 23 46.7   1PC 1 C4N16-13-PT1/2 47072121 21.99 SGD
In stock
10.0 14.0 4 (T)R1/4 - - - - 2 7.0 - 4.7 - 12.0 0.9 - - 0.7 - 30.0   1PC 1 C4N4-2-PT1/4 47072146 4.99 SGD
Shipped after 2018-05-29
14.0 14.0 8 (T)R1/4 - - - - 5 7.0 - 4.6 - 12.0 3.7 - - 10.0 - 29.9   1PC 1 C4N8-5-PT1/4 47072243 4.99 SGD
Shipped after 2018-05-29
14.0 12.0 8 (T)R1/8 - - - - 6 5.0 - 4.6 - 11.0 4.7 - - 16.0 - 27.9   1PC 1 C4N8-6-PT1/8-S 47072313 10.99 SGD
Shipped after 2018-05-29
17.0 17.0 - (T)R1/4 - -99.975 - 7.5 - 7.5 - 2.3 - 12.0 - 1 - 39.0 - 31.0   1PC 1 4A01-3004 47071665 6.99 SGD
In stock
17.0 23.0 - (T)R1/2 - - - - - 12.0 - 4.6 - 18.0 5.7 - 3/8 24.5 - 39.7   1PC 1 C1N3/8-PT1/2 47071805 7.99 SGD
In stock
14.0 14.0 - (T)R1/4 - - - - - 7.0 - 4.6 - 12.0 4.7 - 5/16 16.0 - 29.8   1PC 1 C1N5/16-PT1/4 47071841 3.99 SGD
In stock
27.0 23.0 - (T)R1/2 - - - - - 12.0 - 5.1 - 18.0 9.3 - 5/8 62.0 23 46.7   1PC 1 C1N5/8-PT1/2 47071893 15.99 SGD
In stock
17.0 17.0 - (T)R3/8 - - - - 6.5 9.0 - 4.2 - 13.0 5.2 - - 20.5 - 32.1   1PC 1 C4N10-6.5-PT3/8-S 47071945 34.99 SGD
Shipped after 2018-06-07
17.0 22.0 - (T)R1/2 - - - - 7.5 12.0 - 4.2 - 18.0 6.2 - - 30.0 - 40.1   1PC 1 C4N10-7.5-PT1/2 47071954 9.99 SGD
Shipped after 2018-05-29
17.0 15.0 - (T)R1/4 - - - - 8 7.0 - 4.2 - 12.0 6.7 - - 32.0 - 31.1   1PC 1 C4N10-8-PT1/4 47071997 3.99 SGD
In stock
19.0 23.0 - (T)R1/2 - - - - 9 12.0 - 4.8 - 18.0 7.6 - - 40.0 - 40.6   1PC 1 C4N12-9-PT1/2-S 47072085 56.99 SGD
Shipped after 2018-06-07
10.0 10.0 4 (T)R1/8 - - - - 2 5.0 - 4.7 - 11.0 0.9 - - 0.7 - 28.0   1PC 1 C4N4-2-PT1/8 47072155 2.99 SGD
In stock
14.0 14.0 - (T)R1/4 - - - - - 7.0 - 4.6 - 12.0 4.7 - 5/16 16.0 - 29.8   1PC 1 C1N5/16-PT1/4-S 47071857 10.99 SGD
Shipped after 2018-05-29
17.0 17.0 - (T)R3/8 - - - - 6.5 9.0 - 4.2 - 13.0 5.2 - - 20.5 - 32.1   1PC 1 C4N10-6.5-PT3/8 47071936 5.99 SGD
Shipped after 2018-05-29
19.0 23.0 - (T)R1/2 - - - - 8 12.0 - 4.8 - 18.0 6.6 - - 33.5 - 40.6   1PC 1 C4N12-8-PT1/2 47072033 8.99 SGD
Shipped after 2018-05-29
19.0 23.0 - (T)R1/2 - - - - 9 12.0 - 4.8 - 18.0 7.6 - - 40.0 - 40.6   1PC 1 C4N12-9-PT1/2 47072076 9.99 SGD
Shipped after 2018-05-29
14.0 14.0 8 (T)R1/4 - - - - 6 7.0 - 4.6 - 12.0 4.7 - - 16.0 - 29.9   1PC 1 C4N8-6-PT1/4 47072286 6.99 SGD
In stock
17.0 17.0 - (T)R1/8 (DK tube) 10mm -101.294 5.7 - - 5.0 - 4.2 - 11.0 - 1 - 18.0 - 30.1   1PC 1 DC10-PT1/8 47072347 6.99 SGD
Shipped after 2018-05-29
10.0 14.0 - (T)R1/4 - - - - - 7.0 - 4.6 - 12.0 2.4 - 3/16 4.0 - 30.1   1PC 1 C1N3/16-PT1/4 47071787 3.99 SGD
Shipped after 2018-05-29
17.0 17.0 - (T)R1/4 - - - - 6.5 7.0 - 4.2 - 12.0 5.2 - - 20.5 - 31.1   1PC 1 C4N10-6.5-PT1/4-S 47071927 34.99 SGD
Shipped after 2018-06-07
17.0 17.0 - (T)R3/8 - - - - 8 9.0 - 4.2 - 13.0 6.7 - - 32.0 - 32.1   1PC 1 C4N10-8-PT3/8 47072015 4.99 SGD
In stock
12.0 14.0 6 (T)R1/4 - - - - 4 7.0 - 4.6 - 12.0 2.7 - - 5.0 - 30.0   1PC 1 C4N6-4-PT1/4-S 47072207 10.99 SGD
Shipped after 2018-05-29
14.0 14.0 8 (T)R1/4 - - - - 5 7.0 - 4.6 - 12.0 3.7 - - 10.0 - 29.9   1PC 1 C4N8-5-PT1/4-S 47072252 28.99 SGD
Shipped after 2018-05-29
14.0 17.0 8 (T)R3/8 - - - - 6 9.0 - 4.6 - 13.0 4.7 - - 17.0 - 30.9   1PC 1 C4N8-6-PT3/8 47072322 3.99 SGD
In stock
12.0 10.0 - (T)R1/8 (DK tube) 6mm -101.294 2.8 - - 5.0 - 4.6 - 11.0 - 1 - 6.0 - 28.0   1PC 1 DC6-PT1/8 47072374 2.99 SGD
In stock
12.0 10.0 6 (T)R1/8 - -99.975 - 4.0 - 5.0 - 2.6 - 11.0 - 1 - 10.0 - 27.9   1PC 1 4A01-2602 47071622 2.99 SGD
In stock
19.0 24.0 - (T)R1/2 - -99.975 - 8.0 - 12.0 - 3.1 - 18.0 - 1 - 45.0 19 40.5   1PC 1 4A01-3208 47071692 9.99 SGD
Shipped after 2018-05-29
19.0 17.0 - (T)R1/4 - - - - - 8.2 - 4.6 - 12.0 8.2 - 1/2 45.0 - 31.8   1PC 1 C1N1/2-PT1/4 47071717 4.99 SGD
Shipped after 2018-05-29
19.0 17.0 - (T)R1/4 - - - - - 8.2 - 4.6 - 12.0 8.2 - 1/2 45.0 - 31.8   1PC 1 C1N1/2-PT1/4-S 47071726 12.99 SGD
Shipped after 2018-06-07
19.0 17.0 - (T)R3/8 - - - - - 9.0 - 4.6 - 13.0 8.2 - 1/2 45.0 - 32.8   1PC 1 C1N1/2-PT3/8 47071735 5.99 SGD
In stock
17.0 17.0 - (T)R3/8 - - - - - 9.0 - 4.6 - 13.0 5.7 - 3/8 22.5 - 31.7   1PC 1 C1N3/8-PT3/8 47071832 4.99 SGD
In stock
17.0 22.0 - (T)R1/2 - - - - 8 12.0 - 4.2 - 18.0 6.7 - - 33.5 - 40.1   1PC 1 C4N10-8-PT1/2 47071981 9.99 SGD
Shipped after 2018-05-29
17.0 17.0 - (T)R3/8 - - - - 8 9.0 - 4.2 - 13.0 6.7 - - 32.0 - 32.1   1PC 1 C4N10-8-PT3/8-S 47072024 11.99 SGD
Shipped after 2018-05-29
19.0 23.0 - (T)R1/2 - - - - 8 12.0 - 4.8 - 18.0 6.6 - - 33.5 - 40.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C4N12-8-PT1/2-S 47072042 56.99 SGD
Shipped after 2018-06-07
19.0 17.0 - (T)R3/8 - - - - 8 9.0 - 4.8 - 13.0 6.6 - - 32.0 - 35.6   1PC 1 C4N12-8-PT3/8 47072051 5.99 SGD
Shipped after 2018-05-29
19.0 17.0 - (T)R3/8 - - - - 9 9.0 - 4.8 - 13.0 7.6 - - 40.0 - 35.6   1PC 1 C4N12-9-PT3/8-S 47072112 34.99 SGD
Shipped after 2018-05-29
12.0 14.0 6 (T)R1/4 - - - - 4.5 7.0 - 4.6 - 12.0 3.2 - - 7.5 - 30.0   1PC 1 C4N6-4.5-PT1/4 47072173 3.99 SGD
Shipped after 2018-05-29
12.0 10.0 6 (T)R1/8 - - - - 4.5 5.0 - 4.6 - 11.0 3.2 - - 7.5 - 28.0   1PC 1 C4N6-4.5-PT1/8 47072182 3.99 SGD
Shipped after 2018-05-29
12.0 10.0 6 (T)R1/8 - - - - 4 5.0 - 4.6 - 11.0 2.7 - - 5.0 - 28.0   1PC 1 C4N6-4-PT1/8 47072216 2.99 SGD
In stock
17.0 17.0 - (T)R1/4 (DK tube) 10mm -101.294 5.7 - - 7.0 - 4.2 - 12.0 - 1 - 23.0 - 31.1   1PC 1 DC10-PT1/4 47072331 6.99 SGD
In stock
17.0 17.0 - (T)R3/8 (DK tube) 10mm -101.294 5.7 - - 9.0 - 4.2 - 13.0 - 1 - 23.0 - 32.1   1PC 1 DC10-PT3/8 47072356 4.99 SGD
In stock
12 14 - (T)R1/4 - - - - - 7 Air,water,generalhydraulicoil 4.6 Connector 12 3.4 - 41643 8.5 15 30   1PC 1 C1N1/4-PT1/4 47071744 2.99 SGD
In stock
12 10 - (T)R1/8 - - - - - 5 Air,water,generalhydraulicoil 4.6 Connector 11 3.4 - 41643 8.5 15 28   1PC 1 C1N1/4-PT1/8 47071753 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Equipment piping
5
From Japan
On 2016-08-02 19:53:25
The equipment of our place is only piping of an inch size, it is great that the fitting for inch is on the shipment item on the day.
This review is about item#47071735.
Mechanical repair
5
From Japan
On 2016-07-29 09:14:37
Very well, both functional and strength are sufficient.
This review is about item#47071665.
Tube connection
3
From Japan
On 2015-11-12 13:33:06
There is a problem with things. I will strictly tell you that the product photo will differ from the actual product so please replace the photo. Since I know the model, I am overwhelmed that it is the picture when purchasing a good one. In reality the sleeve is not transparent but black.
Customer factory air piping
5
From Japan
On 2015-03-24 08:25:51
I wish there was a coupler integrated type.
This review is about item#47071963.

Related Products