Buy more than* S$200* and get FREE SHIPPING

Quick seal connector (high pressure type)

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) The Minimum Inside Diameter d2 (mm phi) Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Tube Insertion Length F(mm) Screw Size Compatible Tube Diameter (inch) Dimensions d1 (mm) Dimension S (mm) Dimensions A (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) The Minimum Inside Diameter d2 (mm phi) Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Tube Insertion Length F(mm) Screw Size Compatible Tube Diameter (inch) Dimensions d1 (mm) Dimension S (mm) Dimensions A (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.0 2.2 12.0 14.0 15 (T)R1/4 1/4 7.0 4.6 12.0 3.5 1pc 1 C2N1/4-PT1/4 47072487 3.99 SGD
In stock
28.0 3.0 8.0 10.0 21 (T)R1/8 1/8 5.0 4.6 11.0 1.0 1pc 1 C2N1/8-PT1/8 47072505 3.99 SGD
In stock
31.7 3.5 17.0 17.0 17 (T)R3/8 3/8 9.0 4.6 13.0 8.0 1pc 1 C2N3/8-PT3/8 47072557 4.99 SGD
In stock
30.7 3,5 17.0 14.0 17 (T)R1/4 3/8 7.0 4.6 12.0 8.0 1pc 1 C2N3/8-PT1/4 47072532 4.99 SGD
In stock
31.8, 31.8 5.2, 5.2 19.0, 19.0 17.0, 17.0 18, 18 (T)R1/4, (T)R1/4 1/2, 1/2 7.0, 7.0 4.6, 4.6 12.0, 12.0 20.5, 20.5 1pc 1 C2N1/2-PT1/4 47072462 8.99 SGD
Shipped after 2018-05-28
27.8, 27.8 2.9, 2.9 14.0, 14.0 12.0, 12.0 16, 16 (T)R1/8, (T)R1/8 5/16, 5/16 5.0, 5.0 4.6, 4.6 11.0, 11.0 6.0, 6.0 1pc 1 C2N5/16-PT1/8 47072575 6.99 SGD
Shipped after 2018-05-28
40.8, 40.8 5.2, 5.2 19.0, 19.0 23.0, 23.0 18, 18 (T)R1/2, (T)R1/2 1/2, 1/2 12.0, 12.0 4.6, 4.6 18.0, 18.0 20.5, 20.5 1bag(5pc) 1 C2N1/2-PT1/2 47072453 47.99 SGD
Shipped after 2018-05-30
32.8, 32.8 5.2, 5.2 19.0, 19.0 17.0, 17.0 18, 18 (T)R3/8, (T)R3/8 1/2, 1/2 9.0, 9.0 4.6, 4.6 13.0, 13.0 20.5, 20.5 1pc 1 C2N1/2-PT3/8 47072471 8.99 SGD
Shipped after 2018-05-28
28.7, 28.7 3.5, 3.5 17.0, 17.0 14.0, 14.0 17, 17 (T)R1/8, (T)R1/8 3/8, 3/8 5.0, 5.0 4.6, 4.6 11.0, 11.0 8.0, 8.0 1pc 1 C2N3/8-PT1/8 47072541 4.99 SGD
Shipped after 2018-05-28
30.1, 30.1 1.4, 1.4 10.0, 10.0 14.0, 14.0 15, 15 (T)R1/4, (T)R1/4 3/16, 3/16 7.0, 7.0 4.6, 4.6 12.0, 12.0 1.5, 1.5 1bag(10pc) 1 C2N3/16-PT1/4 47072514 29.99 SGD
Shipped after 2018-05-30
28.0 2.2 12.0 10.0 15 (T)R1/8 1/4 5.0 4.6 11.0 3.5 1pc 1 C2N1/4-PT1/8 47072496 2.99 SGD
In stock
29.8 2.9 14.0 14.0 16 (T)R1/4 5/16 7.0 4.6 12.0 6.0 1pc 1 C2N5/16-PT1/4 47072566 4.99 SGD
Shipped after 2018-05-28
28.1 1.4 10.0 10.0 15 (T)R1/8 3/16 5.0 4.6 11.0 1.5 1pc 1 C2N3/16-PT1/8 47072523 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of airsus
5
From Japan
On 2018-02-15 19:49:38
It is a very good item and I am satisfied to buy this price. It would be nice if there were some inches in size if possible!
This review is about item#47072487.

Related Products