Buy more than* S$200* and get FREE SHIPPING

Barb Fitting Connector

2.00 (2)
Screw Size
M5x0.8
Negative Pressure Performance (kPa)
-99.975
Maximum Temperature Range (degree c)
-40 to +80
Maximum Working Pressure (MPa)
0.4
Type
DK tube only type
...see all>
Product Options
ADD TO CART
Fluid Shape Tube Insertion Length F(mm) Compatible Tube Inner Diameter (phi mm) Minimum Inside Diameter (phi mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Shape Tube Insertion Length F(mm) Compatible Tube Inner Diameter (phi mm) Minimum Inside Diameter (phi mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Connector 8 4 2 15 6 2.5 1PC 1 BN6-M5 47081176 0.99 SGD
In stock
- - 6.5 2 1.0 13.5 3.5 2.0 1PC 1 BN3.5-M5 47081151 2.99 SGD
In stock
- - 6.5 2.5 1.5 13.5 4 2.0 1PC 1 BN4-M5 47081167 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
DIY
1
From Japan
On 2018-02-11 16:16:46
As for the image, the nipple and the fitting were not a set but only the nipple. I ordered again looking for fitting parts. Fees such as shipping fee were doubled. I felt deceived differently from shipped parts and images.
This review is about item#47081176.
Maintenance of motorcycle
3
From Japan
On 2017-08-29 20:28:54
Although it is natural, considering the price, the joint part of the image was not attached and it was only the nipple part.
This review is about item#47081151.

Related Products