Buy more than* S$200* and get FREE SHIPPING

Push-In Quick Connector

Negative Pressure Performance (kPa)
-99.975
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Brass (C3604)
...see all
Product Options
ADD TO CART
Tube Insertion Length F(mm) Double-sided Width (H)(mm) Compatible Tube Dimensions D (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Fluid Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Insertion Length F(mm) Double-sided Width (H)(mm) Compatible Tube Dimensions D (mm) Dimension L1 (mm) Dimensions L (mm) Weight (g) Fluid Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 17.0 10mm 8.3 21.5 38.0 27.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 101N4-10E 47090714 82.44 SGD
Shipped after 2017-06-30
- 19.0 6mm 19.0 19.5 49.3 62.0 - -   1PC 1 101C4-6E 47090696 20.95 SGD
Shipped after 2017-06-27
15 12 6mm 8.3 16.5 33 13 Air Nipple   1PC 1 101N4-6E 47090723 6.20 SGD
Shipped after 2017-06-27
19 19.0 10mm 19.0 19.5 53.3 64.5 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 101C4-10E 47090687 219.90 SGD
Shipped after 2017-06-30
- 14.0 8mm 8.3 18.0 34.5 16.0 - -   1PC 1 101N4-8E 47090732 9.60 SGD
Shipped after 2017-06-30
- 19.0 8mm 19.0 19.5 49.8 62.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 101C4-8E 47090705 199.90 SGD
Shipped after 2017-06-30
ADD TO CART

Related Products