Buy more than* S$200* and get FREE SHIPPING

Water Detection Sensor

Purpose
Detection of aqueous solution level in resin tank. Water and oil boundary surface detection. Detection of clear liquid existence in colored bottle.
Withstand Voltage (V)
AC1000 between 1min between whole charging part / Case
Consumption Current
Emitter: 25mA or less, receiver: 25mA or less
Insulation Resistance
Between at DC250V mega more 20Mohm whole charging part / Case
Output Opreration
Light-ON / selected by the shading during the ON changeover switch
Sensitivity Adjuster
Continuously variable adjuster
Power Indicator Light
Equipped with orange LED (Energized lit) projector
Emitting Element
Infrared LED (modulation type)
Using Periphery illuminanation (Lx)
Incandescent lamp: the light-receiving surface illuminance 3000 following
Short Circuit Protection
Equipment
Detection Distance (m)
5
Stability Indicator
(The stable incident, stable light shielding when lit) green LED equipment to receiver
Operation Indicator
Equipped with orange LED (output ON lighting) receiver
Ambient Humidity
35 over 85% RH, storage: 35 over 85% RH
Detection Object
Liquid and opaque body including the Phi12mm more water min
Operating Ambient Temperature (deg C)
0 over +55 (however, with no condensation), Storage: -30 over +70
Response Time
12ms or less
Cable Length (m)
2
Supply Voltage
12 over 24V DC + / over 10% ripple P over P10% or less
Output
NPN transistor, open collector
Protection Structure
IP67 (IEC), water tight type (JIS)
Type
NPN output type
Weight (g)
Body mass: projector about 45, the receiver about 50
Material
Polycarbonate
Accessories
Adjust driver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ-11 47115975 639.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products