Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Sound Pressure Level (dB) Storage Temperature Range (degree c) Maximum Air Volume (m<SUP>3</SUP>/min) Lifespan Rated Current (A) Material Angular Dimensions Type Rated Voltage (V) Rated Rotating Speed (min-1 [rpm]) Operating Temperature Range (deg C) Rated Input (W) Weight (g) Dimensions (Height H x Width W x Thickness t)(mm) Thickness (mm) Maximum Static Pressure (Pa) Insulation Voltage Working Voltage Range (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sound Pressure Level (dB) Storage Temperature Range (degree c) Maximum Air Volume (m<SUP>3</SUP>/min) Lifespan Rated Current (A) Material Angular Dimensions Type Rated Voltage (V) Rated Rotating Speed (min-1 [rpm]) Operating Temperature Range (deg C) Rated Input (W) Weight (g) Dimensions (Height H x Width W x Thickness t)(mm) Thickness (mm) Maximum Static Pressure (Pa) Insulation Voltage Working Voltage Range (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 Over 30 over +70 (no condensation) 1.67 60000 hours 0.2 (Frame) resin, (feathers) resin 92 Ribbed 12 3800 -20-+70 2.4 125 92x92x25 25 60.6 500VAC 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 9GA0912P4S03 47143162 45.99 SGD
Shipped after 2018-07-11
47, 47 - 0.46, 0.46 - 0.21, 0.21 - 40, 40 - 12, 12 12500, 12500 -20-+70, -20-+70 2.52, 2.52 53, 53 40x40x28, 40x40x28 28, 28 258, 258 500VAC, 500VAC 10.8-13.2, 10.8-13.2   1pc 1 9GA0412P3M01 47142742 42.99 SGD
Shipped after 2018-07-12
47, 47 - 0.46, 0.46 - 0.21, 0.21 - 40, 40 - 12, 12 12500, 12500 -20-+70, -20-+70 2.52, 2.52 53, 53 40x40x28, 40x40x28 28, 28 258, 258 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0412P3M011 47142751 42.99 SGD
Shipped after 2018-07-12
47, 47 - 0.42, 0.42 - 0.23, 0.23 - 40, 40 - 12, 12 16000, 16000 -20-+70, -20-+70 2.76, 2.76 35, 35 40x40x20, 40x40x20 20, 20 318, 318 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0412P6G001 47142767 41.99 SGD
Shipped after 2018-07-12
40, 40 - 0.33, 0.33 - 0.14, 0.14 - 40, 40 - 12, 12 12400, 12400 -20-+70, -20-+70 1.68, 1.68 35, 35 40x40x20, 40x40x20 20, 20 191, 191 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0412P6H001 47142776 41.99 SGD
Shipped after 2018-07-12
18, 18 - 0.34, 0.34 - 0.05, 0.05 - 60, 60 - 12, 12 2700, 2700 -20-+70, -20-+70 0.6, 0.6 70, 70 60x60x20, 60x60x20 20, 20 20, 20 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612M6001 47142794 55.99 SGD
Shipped after 2018-07-12
52, 52 - 1.15, 1.15 - 0.55, 0.55 - 60, 60 - 12, 12 11500, 11500 -20-+70, -20-+70 6.60, 6.60 130, 130 60x60x38, 60x60x38 38, 38 375, 375 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P1H031 47142812 61.99 SGD
Shipped after 2018-07-12
36, 36 - 0.7, 0.7 - 0.15, 0.15 - 60, 60 - 12, 12 5500, 5500 -20-+70, -20-+70 1.8, 1.8 70, 70 60x60x20, 60x60x20 20, 20 81, 81 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P6S001 47142891 55.99 SGD
Shipped after 2018-07-12
55, 55 - 2.25, 2.25 - 0.3, 0.3 - 80, 80 - 24, 24 8250, 8250 -20-+70, -20-+70 7.2, 7.2 160, 160 80x80x38, 80x80x38 38, 38 380, 380 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0824P1H611 47143056 82.99 SGD
Shipped after 2018-07-12
59, 59 - 2.6, 2.6 - 0.47, 0.47 - 80, 80 - 24, 24 9550, 9550 -20-+70, -20-+70 11.28, 11.28 160, 160 80x80x38, 80x80x38 38, 38 480, 480 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0824P1S611 47143074 85.99 SGD
Shipped after 2018-07-12
57, 57 - 2.45, 2.45 - 0.42, 0.42 - 80, 80 - 24, 24 9700, 9700 -20-+70, -20-+70 10.1, 10.1 130, 130 80x80x32, 80x80x32 32, 32 360, 360 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0824P2S001 47143083 77.99 SGD
Shipped after 2018-07-12
43, 43 - 2.20, 2.20 - 0.39, 0.39 - 92, 92 - 12, 12 5000, 5000 -20-+70, -20-+70 4.68, 4.68 125, 125 92x92x25, 92x92x25 25, 25 105, 105 500VAC, 500VAC 10.2-13.8, 10.2-13.8   1pc 1 9GA0912P4J03 47143144 46.99 SGD
Shipped after 2018-07-12
35, 35 - 1.67, 1.67 - 0.2, 0.2 - 92, 92 - 12, 12 3800, 3800 -20-+70, -20-+70 2.4, 2.4 125, 125 92x92x25, 92x92x25 25, 25 60.6, 60.6 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0912P4S031 47143171 46.99 SGD
Shipped after 2018-07-12
52, 52 - 1.15, 1.15 - 0.55, 0.55 - 60, 60 - 12, 12 11500, 11500 -20-+70, -20-+70 6.60, 6.60 130, 130 60x60x38, 60x60x38 38, 38 375, 375 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P1H03 47142803 61.99 SGD
Shipped after 2018-07-12
59, 59 - 1.50, 1.50 - 0.95, 0.95 - 60, 60 - 12, 12 14800, 14800 -20-+70, -20-+70 11.40, 11.40 130, 130 60x60x38, 60x60x38 38, 38 600, 600 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P1K03 47142846 63.99 SGD
Shipped after 2018-07-12
59, 59 - 1.50, 1.50 - 0.95, 0.95 - 60, 60 - 12, 12 14800, 14800 -20-+70, -20-+70 11.40, 11.40 130, 130 60x60x38, 60x60x38 38, 38 600, 600 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P1K031 47142855 63.99 SGD
Shipped after 2018-07-12
59, 59 - 1.50, 1.50 - 0.95, 0.95 - 60, 60 - 12, 12 14800, 14800 -20-+60, -20-+60 11.40, 11.40 130, 130 60x60x38, 60x60x38 38, 38 675, 675 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P1K60 47142864 69.99 SGD
Shipped after 2018-07-12
59, 59 - 1.50, 1.50 - 0.95, 0.95 - 60, 60 - 12, 12 14800, 14800 -20-+60, -20-+60 11.40, 11.40 130, 130 60x60x38, 60x60x38 38, 38 675, 675 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P1K601 47142873 69.99 SGD
Shipped after 2018-07-12
34, 34 - 0.56, 0.56 - 0.10, 0.10 - 60, 60 - 12, 12 4900, 4900 -20-+70, -20-+70 1.2, 1.2 50, 50 60x60x15, 60x60x15 15, 15 55.6, 55.6 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P7H01 47142916 40.99 SGD
Shipped after 2018-07-12
43, 43 - 0.88, 0.88 - 0.12, 0.12 - 60, 60 - 24, 24 6850, 6850 -20-+70, -20-+70 2.88, 2.88 70, 70 60x60x20, 60x60x20 20, 20 125, 125 500VAC, 500VAC 21.6-26.4, 21.6-26.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0624P6G001 47142943 55.99 SGD
Shipped after 2018-07-12
36, 36 - 0.7, 0.7 - 0.07, 0.07 - 60, 60 - 24, 24 5500, 5500 -20-+70, -20-+70 1.68, 1.68 70, 70 60x60x20, 60x60x20 20, 20 81, 81 500VAC, 500VAC 21.6-26.4, 21.6-26.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0624P6S001 47142952 55.99 SGD
Shipped after 2018-10-25
55, 55 - 2.25, 2.25 - 0.6, 0.6 - 80, 80 - 12, 12 8250, 8250 -20-+70, -20-+70 7.2, 7.2 160, 160 80x80x38, 80x80x38 38, 38 380, 380 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0812P1H611 47142977 81.99 SGD
Shipped after 2018-07-12
59, 59 - 2.6, 2.6 - 0.94, 0.94 - 80, 80 - 12, 12 9550, 9550 -20-+70, -20-+70 11.28, 11.28 160, 160 80x80x38, 80x80x38 38, 38 480, 480 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0812P1S61 47142986 84.99 SGD
Shipped after 2018-07-12
54, 54 - 2.20, 2.20 - 0.59, 0.59 - 80, 80 - 12, 12 8700, 8700 -20-+70, -20-+70 7.08, 7.08 130, 130 80x80x32, 80x80x32 32, 32 294, 294 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0812P2H0011 47143013 77.99 SGD
Shipped after 2018-07-12
57, 57 - 2.45, 2.45 - 0.83, 0.83 - 80, 80 - 12, 12 9700, 9700 -20-+70, -20-+70 9.96, 9.96 130, 130 80x80x32, 80x80x32 32, 32 360, 360 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0812P2S001 47143022 77.99 SGD
Shipped after 2018-07-12
57, 57 - 2.45, 2.45 - 0.83, 0.83 - 80, 80 - 12, 12 9700, 9700 -20-+70, -20-+70 9.96, 9.96 130, 130 80x80x32, 80x80x32 32, 32 360, 360 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0812P2S0011 47143031 77.99 SGD
Shipped after 2018-07-12
59, 59 - 2.6, 2.6 - 0.47, 0.47 - 80, 80 - 24, 24 9550, 9550 -20-+70, -20-+70 11.28, 11.28 160, 160 80x80x38, 80x80x38 38, 38 480, 480 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0824P1S61 47143065 84.99 SGD
Shipped after 2018-07-12
39, 39 - 1.93, 1.93 - 0.15, 0.15 - 92, 92 - 24, 24 4400, 4400 -20-+70, -20-+70 3.60, 3.60 125, 125 92x92x25, 92x92x25 25, 25 81, 81 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0924P4G031 47143196 46.99 SGD
Shipped after 2018-07-12
53, 53 - 0.61, 0.61 - 0.39, 0.39 - 40, 40 - 12, 12 16500, 16500 -20-+70, -20-+70 4.68, 4.68 53, 53 40x40x28, 40x40x28 28, 28 450, 450 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0412P3G01 47142681 42.99 SGD
Shipped after 2018-07-12
63, 63 - 1.75, 1.75 - 1.50, 1.50 - 60, 60 - 12, 12 17500, 17500 -20-+70, -20-+70 18.00, 18.00 130, 130 60x60x38, 60x60x38 38, 38 820, 820 500VAC, 500VAC 10.8-12.6, 10.8-12.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P1J031 47142837 63.99 SGD
Shipped after 2018-07-12
55, 55 - 2.25, 2.25 - 0.3, 0.3 - 80, 80 - 24, 24 8250, 8250 -20-+70, -20-+70 7.2, 7.2 160, 160 80x80x38, 80x80x38 38, 38 380, 380 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0824P1H61 47143047 82.99 SGD
Shipped after 2018-07-12
39, 39 - 1.93, 1.93 - 0.28, 0.28 - 92, 92 - 12, 12 4400, 4400 -20-+70, -20-+70 3.36, 3.36 125, 125 92x92x25, 92x92x25 25, 25 81, 81 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0912P4G031 47143135 46.99 SGD
Shipped after 2018-07-12
53, 53 - 0.61, 0.61 - 0.39, 0.39 - 40, 40 - 12, 12 16500, 16500 -20-+70, -20-+70 4.68, 4.68 53, 53 40x40x28, 40x40x28 28, 28 450, 450 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0412P3G011 47142697 42.99 SGD
Shipped after 2018-07-12
50, 50 - 0.54, 0.54 - 0.28, 0.28 - 40, 40 - 12, 12 14500, 14500 -20-+70, -20-+70 3.36, 3.36 53, 53 40x40x28, 40x40x28 28, 28 347, 347 500VAC, 500VAC 10.8-13.2, 10.8-13.2   1pc 1 9GA0412P3H01 47142706 42.99 SGD
Shipped after 2018-07-12
54, 54 - 0.67, 0.67 - 0.49, 0.49 - 40, 40 - 12, 12 18000, 18000 -20-+70, -20-+70 5.88, 5.88 53, 53 40x40x28, 40x40x28 28, 28 535, 535 500VAC, 500VAC 10.8-13.2, 10.8-13.2   1pc 1 9GA0412P3J01 47142724 43.99 SGD
Shipped after 2018-07-12
63, 63 - 1.75, 1.75 - 1.50, 1.50 - 60, 60 - 12, 12 17500, 17500 -20-+70, -20-+70 18.00, 18.00 130, 130 60x60x38, 60x60x38 38, 38 820, 820 500VAC, 500VAC 10.8-12.6, 10.8-12.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P1J03 47142821 63.99 SGD
Shipped after 2018-07-12
43, 43 - 0.88, 0.88 - 0.26, 0.26 - 60, 60 - 12, 12 6850, 6850 -20-+70, -20-+70 3.12, 3.12 70, 70 60x60x20, 60x60x20 20, 20 125, 125 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612P6G001 47142882 55.99 SGD
Shipped after 2018-07-12
38, 38 - 0.68, 0.68 - 0.16, 0.16 - 60, 60 - 12, 12 5900, 5900 -20-+70, -20-+70 1.92, 1.92 50, 50 60x60x15, 60x60x15 15, 15 80, 80 500VAC, 500VAC 10.2-13.8, 10.2-13.8   1pc 1 9GA0612P7G01 47142907 38.99 SGD
Shipped after 2018-07-06
29, 29 - 0.52, 0.52 - 0.04, 0.04 - 60, 60 - 24, 24 4100, 4100 -20-+70, -20-+70 0.96, 0.96 70, 70 60x60x20, 60x60x20 20, 20 45, 45 500VAC, 500VAC 21.6-26.4, 21.6-26.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0624H6001 47142925 55.99 SGD
Shipped after 2018-07-12
55, 55 - 2.25, 2.25 - 0.6, 0.6 - 80, 80 - 12, 12 8250, 8250 -20-+70, -20-+70 7.2, 7.2 160, 160 80x80x38, 80x80x38 38, 38 380, 380 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0812P1H61 47142961 81.99 SGD
Shipped after 2018-07-12
54, 54 - 2.20, 2.20 - 0.59, 0.59 - 80, 80 - 12, 12 8700, 8700 -20-+70, -20-+70 7.08, 7.08 130, 130 80x80x32, 80x80x32 32, 32 294, 294 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0812P2H001 47143004 77.99 SGD
Shipped after 2018-07-12
57, 57 - 2.45, 2.45 - 0.42, 0.42 - 80, 80 - 24, 24 9700, 9700 -20-+70, -20-+70 10.1, 10.1 130, 130 80x80x32, 80x80x32 32, 32 360, 360 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0824P2S0011 47143092 77.99 SGD
Shipped after 2018-07-12
63, 63 - 4.00, 4.00 - 2.10, 2.10 - 92, 92 - 12, 12 9700, 9700 -20-+70, -20-+70 25.2, 25.2 240, 240 92x92x38, 92x92x38 38, 38 500, 500 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0912P1H03 47143101 85.99 SGD
Shipped after 2018-07-12
63, 63 - 4.00, 4.00 - 2.10, 2.10 - 92, 92 - 12, 12 9700, 9700 -20-+70, -20-+70 25.2, 25.2 240, 240 92x92x38, 92x92x38 38, 38 500, 500 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0912P1H031 47143117 84.99 SGD
Shipped after 2018-07-12
43, 43 - 2.20, 2.20 - 0.39, 0.39 - 92, 92 - 12, 12 5000, 5000 -20-+70, -20-+70 4.68, 4.68 125, 125 92x92x25, 92x92x25 25, 25 105, 105 500VAC, 500VAC 10.2-13.8, 10.2-13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0912P4J031 47143153 46.99 SGD
Shipped after 2018-07-12
39, 39 - 1.93, 1.93 - 0.15, 0.15 - 92, 92 - 24, 24 4400, 4400 -20-+70, -20-+70 3.60, 3.60 125, 125 92x92x25, 92x92x25 25, 25 81, 81 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0924P4G03 47143187 46.99 SGD
Shipped after 2018-07-12
43, 43 - 2.20, 2.20 - 0.2, 0.2 - 92, 92 - 24, 24 5000, 5000 -20-+70, -20-+70 4.80, 4.80 125, 125 92x92x25, 92x92x25 25, 25 105, 105 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0924P4J03 47143205 46.99 SGD
Shipped after 2018-07-12
43, 43 - 2.20, 2.20 - 0.2, 0.2 - 92, 92 - 24, 24 5000, 5000 -20-+70, -20-+70 4.80, 4.80 125, 125 92x92x25, 92x92x25 25, 25 105, 105 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0924P4J031 47143214 46.99 SGD
Shipped after 2018-07-12
35, 35 - 1.67, 1.67 - 0.12, 0.12 - 92, 92 - 24, 24 3800, 3800 -20-+70, -20-+70 2.88, 2.88 125, 125 92x92x25, 92x92x25 25, 25 60.6, 60.6 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0924P4S03 47143223 46.99 SGD
Shipped after 2018-07-12
35, 35 - 1.67, 1.67 - 0.12, 0.12 - 92, 92 - 24, 24 3800, 3800 -20-+70, -20-+70 2.88, 2.88 125, 125 92x92x25, 92x92x25 25, 25 60.6, 60.6 500VAC, 500VAC 20.4-27.6, 20.4-27.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0924P4S031 47143232 46.99 SGD
Shipped after 2018-07-12
50, 50 - 0.54, 0.54 - 0.28, 0.28 - 40, 40 - 12, 12 14500, 14500 -20-+70, -20-+70 3.36, 3.36 53, 53 40x40x28, 40x40x28 28, 28 347, 347 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0412P3H011 47142715 42.99 SGD
Shipped after 2018-07-12
54, 54 - 0.67, 0.67 - 0.49, 0.49 - 40, 40 - 12, 12 18000, 18000 -20-+70, -20-+70 5.88, 5.88 53, 53 40x40x28, 40x40x28 28, 28 535, 535 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0412P3J011 47142733 43.99 SGD
Shipped after 2018-07-12
29, 29 - 0.52, 0.52 - 0.09, 0.09 - 60, 60 - 12, 12 4100, 4100 -20-+70, -20-+70 1.08, 1.08 70, 70 60x60x20, 60x60x20 20, 20 45, 45 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0612H6001 47142785 55.99 SGD
Shipped after 2018-07-12
18, 18 - 0.34, 0.34 - 0.03, 0.03 - 60, 60 - 24, 24 2700, 2700 -20-+70, -20-+70 0.72, 0.72 70, 70 60x60x20, 60x60x20 20, 20 20, 20 500VAC, 500VAC 21.6-26.4, 21.6-26.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0624M6001 47142934 55.99 SGD
Shipped after 2018-07-12
59, 59 - 2.6, 2.6 - 0.94, 0.94 - 80, 80 - 12, 12 9550, 9550 -20-+70, -20-+70 11.28, 11.28 160, 160 80x80x38, 80x80x38 38, 38 480, 480 500VAC, 500VAC 10.8-13.2, 10.8-13.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9GA0812P1S611 47142995 84.99 SGD
Shipped after 2018-07-12
39, 39 - 1.93, 1.93 - 0.28, 0.28 - 92, 92 - 12, 12 4400, 4400 -20-+70, -20-+70 3.36, 3.36 125, 125 92x92x25, 92x92x25 25, 25 81, 81 500VAC, 500VAC 10.2-13.8, 10.2-13.8   1pc 1 9GA0912P4G03 47143126 46.99 SGD
Shipped after 2018-07-12
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car Super Charger Reaching Production
5
From Japan
On 2017-06-06 20:07:04
Quiet, dynamic balance is good. The manual was not attached. There was a signal line, but there was no explanation. This is definitely necessary.
This review is about item#47143144.

Related Products