Buy more than* S$200* and get FREE SHIPPING

Single row angular contact ball bearings 7200 form

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard rated load Cr (kN)
10900
Standard rated load Cor (kN)
5850
JIS Grade
4
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
38000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
28000
Inside Diameter d (phi mm)
17
Width B (mm)
12
Outside Diameter D (phi mm)
40
Contact Angle (Degree)
15degree
Weight (g)
75
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 7203CTP4 47276031 54.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products