Buy more than* S$200* and get FREE SHIPPING

Passenger Car Tire Stopper, Rubber

3.65 (63)
Body Dimensions (Length x Width x Height) (mm)
127x70x62
Weight (g)
330 (1)
Material
Synthetic rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 - 46838461 10.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 13
3 star 14
2 star 8
1 star 5
Review Rating: 3.65
63 Customer Reviews
The reviews are automatic translation.
Wheel fastened at the time of work
5
From Japan
On 2017-01-24 17:06:12
This firm made was for the price. It is satisfactory because it uses in the light and compact.
This review is about item#46838461.
Tire stop of the car
4
From Japan
On 2016-12-15 14:42:34
When the tire replacement of an ordinary passenger car, used as a tire stop. But no problem, but the smell is the smell. However, excellent COSPA.
This review is about item#46838461.
Ring closure of small car
5
From Japan
On 2016-11-22 16:34:36
Uses for the practice of the wheel fastening is convenient because it does not take also place at the time housed in a compact.
This review is about item#46838461.
Used in the jack and set.
4
From Japan
On 2016-11-06 16:43:59
Since the small and lightweight is not easy to handle out of the way. It slips by location.
This review is about item#46838461.
Oil change
5
From Japan
On 2016-11-03 15:14:40
Small but there is the effect of the bollard. You may not bulky.
This review is about item#46838461.
To be on the safe side!
3
From Japan
On 2016-10-20 09:30:28
We are using the tire stop at the time of the jack-up. Kana not because it is outside the locker storage problem I smell I mean rubber anxious (# ^. ^ #) Cheap to strong and bargain.
This review is about item#46838461.
When maintenance work
5
From Japan
On 2016-10-18 17:21:08
When I used, I was able to stop the car without any particular problem. Price is also cheap to satisfaction.
This review is about item#46838461.
Slip at the time of tire replacement
3
From Japan
On 2016-08-26 20:18:29
I do not have perfect if a little larger
This review is about item#46838461.
Bollard
3
From Japan
On 2016-08-19 23:19:07
Difficulties of less than the size thought
This review is about item#46838461.
Bike, bicycle
5
From Japan
On 2016-07-28 16:36:27
Because it was written with a light car, we had expected a certain degree of size, but the actual Product is small Nakari when. Since my application is for the bike, the result is It was just good. Much is the size just good as a bicycle. Worry about the smell If it is in many cases have been in, certainly there is a rubber peculiar smell, in the room It's not that you would use, I was not at all worried.
This review is about item#46838461.

Related Products