Buy more than* S$200* and get FREE SHIPPING

Small Truck Seat Cover, Driver and Front Passenger Seat

4.16 (61)
Compatible Vehicle Model
Suzuki / Carry (H11.1 - H23.7), Daihatsu / Hijet (H16.12 - H22.8), Mitsubishi / minicab (H12.11 - H23.11), Subaru / Sambar (H17.11 - H24.3 ), Honda / Activision (H11.5 - H21.12), Mazda / Scrum (H17.9 - H23.5), Nissan / Clipper (H15.9 - H24.1)
Material
PE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 46838522 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 18
3 star 8
2 star 3
1 star 2
Review Rating: 4.16
61 Customer Reviews
The reviews are automatic translation.
A light tiger
5
From Japan
On 2017-02-01 01:51:12
Than those of the previous in the same price range that I bought on the net it was so firmly. In particular, the back side
This review is about item#46838522.
Replacing the seat cover of light trucks
2
From Japan
On 2017-01-22 07:42:10
After purchase, home center, but was purchased in exchange for the seat cover that was used for about five years, there is a part of the thread of the seam has expired, the lowest! Monotarou was the first failure buy goods. What a pity!
This review is about item#46838522.
Seat cover light tiger
5
From Japan
On 2016-12-16 13:22:31
I bought as a seat cover that was torn. Mounting also now only be written in simple.
This review is about item#46838522.
In rags Hidden torn seat surface
4
From Japan
On 2016-11-23 10:22:55
DA63T was attached to carry. Passenger's seat seat surfaces There are quite a dub with, but the other was a fit of Well acceptable range. Headrest part will fit perfectly is better to mounting in landscape orientation. Fabric is tough going, but the durability of the attachment of the rubber band is worrisome. In addition, or to cheaper price should I at that time Kaikaere ...
This review is about item#46838522.
I found what I get looking for a 1999 previous seat cover of Activision track.
5
From Japan
On 2016-11-04 17:54:58
For 1999 and later worth of Honda Acty track, but have been sold one for the car, it does not come out for 11 years previous thing. Most is the year to break and cut there, this seat cover is perfect, but closer to the custom. Because it is cheap to boot, it is inspiring.
This review is about item#46838522.
Preventing contamination of the sheet
5
From Japan
On 2016-10-01 07:29:13
In mounting the Honda car, it is the second time the purchase of. Because as it is a shift is easy, is cumbersome to remove the once the seat surface, and attach again firmly tied with a string, it is also not comfortable displaced.
This review is about item#46838522.
Used as a seat cover.
3
From Japan
On 2016-09-30 15:48:38
I think well be because the light tiger. I had a hard time on the seat upholstery of the driver's seat. Color was felt that it is better that inconspicuous gray Toka dirt and dust, not the black.
This review is about item#46838522.
Farm work
3
From Japan
On 2016-09-30 09:27:18
There is mounting instructions, it was easy. Since the fixed with a string and Pat, it is hard to shift. Or with how much seat cloth, leaving anxiety. In particular, since sit part is severe exhaustion, try to make sure you now use.
This review is about item#46838522.
Repair Kore from the top of the torn driver's seat, Imechen!
5
From Japan
On 2016-08-31 17:54:38
Kore satisfaction! Torn genuine of the sheet, I thought it would be after all cover..., Whether the material is good, moderate to slip when you ride, you stop to moderate. Also, if you firmly tension in the string, it will be visible to the seat, such as a passenger car. If you do the polite, but it takes an hour to the mounting, there is a texture of only satisfactory. Black color, but it is likely to think Toka summer is hot, since the strong fabric and kidnapping, already Hetare Zu be used three months, has left a feeling of when it is equipped. The light tiger entrusted to us, but the more you'll want to return wearing the all models this. Light tiger user, before the sheet is broken even, even after the break, it is recommended to wear this!
This review is about item#46838522.
It can be mounted to the cans,
4
From Japan
On 2016-08-27 09:19:38
Ish a little twisted, but, such as traces of dirt and tobacco of the sheet was able handy rag Hidden to hide.
This review is about item#46838522.

Related Products