Buy more than* S$200* and get FREE SHIPPING

Coaxial Cable S4C, Cable

4.43 (7)
Frequency (MHz)
90 - (VHF, UHF), 1300 following (BS), 2150 following 770 (CS)
Conformity Standard
JIS C 3502 (for television receivers coaxial cable)
Type
S-4C
Color
Light gray
Material
Copper clad aluminum
Specification
Both ends with a plug (one side L-shaped + one side straight plug)
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1PC 1 S4CFBA-20LS 46838574 12.99 SGD
In stock
1 1PC 1 S4CFBA-10LS 46838556 9.99 SGD
In stock
1.5 1PC 1 S4CFBA-15LS 46838565 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
TV movement
3
From Japan
On 2018-02-12 11:18:12
A bit more, the line is softer, thinner it gets better workability
This review is about item#46838556.
Exchange with 1 meter thing I used to date
3
From Japan
On 2017-12-09 11:15:05
It was short and inconvenient because I mistakenly purchased a meter object. With this you can move the TV with a margin.
This review is about item#46838565.
For distribution of TV antenna line at home
5
From Japan
On 2017-11-19 19:12:58
I think that there is no problem in particular. It was more economical to make it by myself if you could buy the socket at the end of the coaxial cable at 99 yen.
This review is about item#46838556.
For TV connection
5
From Japan
On 2017-01-08 18:32:28
I was wondering if private brand products will arrive, but the products with packages of major cable makers arrived, it is a pleasant miscalculation.
This review is about item#46838565.
Television cable exchange
5
From Japan
On 2017-01-05 17:26:20
It is very easy to install because it is plug-in only. I saw a TV.
This review is about item#46838556.
Television antenna cable
5
From Japan
On 2016-10-03 10:01:34
There is no problem. It is cheaper than home center and it is saved.
This review is about item#46838574.
For BS tuner
5
From Japan
On 2016-08-05 17:25:23
BS could also be used. Thank you very much.
This review is about item#46838574.

Related Products