Buy more than* S$200* and get FREE SHIPPING

Depth (mm)
Box / 18
...see all>
Product Options
ADD TO CART
Handle Diameter (phi mm) Shaft Length (mm) Subtense(mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Nut Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Diameter (phi mm) Shaft Length (mm) Subtense(mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Nut Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 125 7 76 225 5 - - M4 Box / 11.0 1PC 1 D-840-7 46838626 5.99 SGD
In stock
19.8 100 4 29 178 4 407-8888 2-0409 M2 Box / 6.5 1PC 1 D-840-4 46838592 5.99 SGD
In stock
30 100 5.5 64 200 5 - - M3 Box / 8.5 1PC 1 D-840-5.5 46838617 5.99 SGD
In stock
30 100 5 62 200 5 - - M2.5 Box / 8.0 1PC 1 D-840-5 46838601 5.99 SGD
In stock
33.5 125 8 102 235 6 - - M4.5, M5 Box / 12.0 1PC 1 D-840-8 46838635 5.99 SGD
In stock
33.5 125 10 109 235 6 - - M6 Box / 14.0 1PC 1 D-840-10 46838644 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 0
1 star 2
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
Electronic device assembly
5
From Japan
On 2017-10-02 15:01:26
It is a practical tool. There are also products with a more torqueful pattern, but if it is 5.5 mm for M3, the screw will break if you apply more grip. It is "exactly good" including the length.
This review is about item#46838617.
Tire change of bicycle
4
From Japan
On 2017-09-27 12:14:11
Used as girth bicycle rear wheel tire when used as chain tightening nut turning Previously it was tightened with a wrench, but it was hard to spin The nut driver of this time was easy to use.
This review is about item#46838644.
Bicycle
5
From Japan
On 2017-06-24 20:56:13
Since work is a safety mechanic of a bicycle, I use it regularly as a regular tool.
This review is about item#46838635.
Bicycle maintenance
5
From Japan
On 2017-06-18 17:08:59
Very easy to use. It is indispensable for adjusting slack in the chain.
This review is about item#46838644.
Machine maintenance
4
From Japan
On 2017-04-01 10:47:58
There is a rigid feeling so it's easy to use. A little more grip is thin, if it is light it is a full mark
This review is about item#46838617.
Screw tightening of the mold, machine maintenance,
5
From Japan
On 2017-02-21 14:56:43
It is a tool that can be used normally. There is no problem and there is no problem. If you raise it harder the grip is hard.
This review is about item#46838626.
Bicycle repair.
4
From Japan
On 2016-12-14 15:40:36
It is affordable and easy to use. Work is easy to do and it is very handy.
This review is about item#46838644.
During machine maintenance
1
From Japan
On 2016-05-27 09:14:16
The feel of grip is bad, the feeling of use is bad
This review is about item#46838592.
Maintenance of the city cycle
5
From Japan
On 2015-12-02 21:17:56
I bought a 10 mm stuff to rotate the nut with a chain drawing nut. I used the socket wrench of the automobile maintenance kit so far, but I could not turn the nut in the deep position, I was stuck with a combination wrench. Hozan is just a top manufacturer of tools specialized for bicycles, as the grip is thick, easy to use and easy to use. If you want greedy metal parts prefer silver (black plating is anything), but it is appreciated that you can buy this bicycle special tool at this price though there are many high bicycle tools.
Bicycle repair
4
From Japan
On 2015-09-14 15:07:12
I used to use this size quite well for repairing my bicycle.
This review is about item#46838644.

Related Products