Buy more than* S$200* and get FREE SHIPPING

Short Nut

3.84 (118)
Taper
60 degree
Screw Diameter (mm)
12
Overall Length (mm)
23.5
Material
Steel
Type
Chrome plating
...see all>
Product Options
ADD TO CART
Subtense(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Subtense(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 1.5 1Box(16PC) 1 21H-1.5-23.5(M12) 46838985 21.99 SGD
Shipped after 2018-01-22
19 1.5 1Box(16PC) 1 19H-1.5-23.5(M12) 46838994 19.99 SGD
Shipped after 2018-01-22
19 1.2 1Box(16PC) 1 19H-1.25-23.5(M12) 46839003 19.99 SGD
Shipped after 2018-02-01
ADD TO CART
Customer Reviews
5 star 56
4 star 22
3 star 18
2 star 9
1 star 13
Review Rating: 3.84
118 Customer Reviews
The reviews are automatic translation.
Fastening of aluminum wheel
3
From Japan
On 2018-01-12 14:34:03
I bought it under the charm of 16 pieces at this price. Plating seems to be thin as other people are written. Also, it is thicker and heavier than what is on the market. It may be unusable depending on the wheel hole and bolt length.
This review is about item#46838985.
Aluminum wheel mounting
5
From Japan
On 2018-01-05 21:38:53
There is no problem. I order every time with very good goods.
This review is about item#46838994.
Mounting on aluminum
2
From Japan
On 2017-11-27 16:21:57
It will rust anyway. My area does not have the influence of salt but it will rust soon. Since improving quality is unlikely to hope for, it is inexpensive because it is low price and we use it without dividing it.
This review is about item#46838985.
Used for minicars
2
From Japan
On 2017-09-16 10:22:24
It was too long for standard sized cap nuts, so we changed it. We knew the weakness of plating, so handled carefully so as not to drop it on the floor. I think that it is a very good product if the quality of plating improves. We added 20 pieces and added plating quality and wish to use it for passenger cars if it got released.
This review is about item#46839003.
Mounting of aluminum wheels
3
From Japan
On 2017-09-14 21:19:25
Rust comes out as soon as you use impact at tightening, although COSPA is good.
This review is about item#46838994.
Used for maintenance of automobiles
3
From Japan
On 2017-07-14 14:54:27
Purchase for aluminum outside the company ... Since the plating is thin, rust comes out soon ... but it feels reasonable ... I want you to thicken the plating a little more and solve the rust problem.
This review is about item#46839003.
Wheel mounted
1
From Japan
On 2017-06-15 15:47:32
It was easy to peel off the plating, it was easy to rust and I used it without using the impact for safety just in case but after 8 months it was rusty on some surfaces.
This review is about item#46838985.
Used for wheel nut
2
From Japan
On 2017-04-25 08:33:15
Although there is no problem in use, it will rust soon so it would be highly appreciated if you could improve.
This review is about item#46839003.
Exchange
3
From Japan
On 2017-04-19 13:59:23
When I install it, I will pray that any goods will not change, but rust or not coming out so much.
This review is about item#46839003.
To the outside aluminum of minicars
2
From Japan
On 2017-04-14 12:21:05
Impact tightening was bad or half the plating peeled in a few months and it rusted. It is a hand tightening recommendation item.
This review is about item#46839003.

Related Products