Buy more than* S$200* and get FREE SHIPPING

E-Glass Fiber Tape

Purpose
Core of various gaskets, reinforcement of heat insulation bed, heat insulation covering material of pipe and duct
Thermal Conductivity (Kcal/mh degree c)
0.035
Melting Point (degree c)
840
Density
2.52
Fiber Diameter (microm)
9
Maximum Temperature (Degree C)
550
Tape Length (m)
30
Material
E-glass
...see all
Product Options
ADD TO CART
Tape Thickness (mm) Allowable Temperature (degreeC) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Thickness (mm) Allowable Temperature (degreeC) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 (Safety) 400 50 1Roll 1 1.6x50x30m 46839353 82.28 SGD
In stock
3.2 (safety)400 75 1Roll 1 3.2x75x30m 46839371 249.90 SGD
Shipped after 2017-01-26
3.2 (safety)400 50 1Roll 1 3.2x50x30m 46839362 169.90 SGD
In stock
ADD TO CART

Related Products