Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Suitcase Tool Box

3.50 (2)
2014 TRUSCO Published Page
2-1090
Dimention X (mm)
(Inside dimension) 207 / (Dimensions) 222
Color
Blue
Material
Body: steel, medium-sized dish: polypropylene (PP)
Accessories
Medium-sized dish
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Dimensions Y (mm) Dimension Z (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Dimensions Y (mm) Dimension Z (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 120-0992 368x222x151 367x207x82 82 151 1PC 1 TB-362 08380172 40.99 SGD
In stock
2 120-1000 418x222x162 417x207x94 94 162 1PC 1 TB-412 08380181 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Organization of in-vehicle tools
4
From Japan
On 2016-06-23 18:58:27
I was looking for a tool box with a low height. It is strong and good. However, plastic dishes can not be fixed with chitin.
This review is about item#08380181.
8 mm or more screw storage box
3
From Japan
On 2015-03-02 20:10:30
I think that I am satisfied with the price
This review is about item#08380172.

Related Products