Buy more than* S$200* and get FREE SHIPPING

Glass Yarn

Thermal Conductivity (Kcal/mh degree c)
0.035
Melting Point (degree c)
840
Density
2.52
Fiber Diameter (microm)
9
Maximum Temperature (Degree C)
550
...see all>
Product Options
ADD TO CART
Allowable Temperature (degreeC) Tape Length (m) Material Tape Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Temperature (degreeC) Tape Length (m) Material Tape Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Safety) 400 30 E-glass 9.5 1Roll 1 9.5phix30m 46839387 -
Discontinued
[x]
(safety)400 30 E-glass 15.9 1Roll 1 15.9phix30m 46839396 439.99 SGD
Shipped after 2018-02-28
- - - 9.5 1roll 1 9.5 phi x 1kg roll 17902657 60.99 SGD
In stock
ADD TO CART

Related Products