Buy more than* S$200* and get FREE SHIPPING

Washable Keyboard K310

5.00 (1)
Caution
Regarding cleaning: only available to wash. Use soft cloth and mild detergent, and wash in the deepest sink and keep water temperature less than 50 degree C. Do not use dishwashers. Do not use polish, alcohol, solvent, and powerful detergent. Do not soak USB cable in the water. Wash it under instruction manual.
Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
2.4
Key Method
Membrane
Keyboard Layout
107 key Japanese layout
Dimensions (Width W x Depth D x Height H) (mm)
Color partition card (5 mountain 1 set) with
OS Support
Or later 7, Windows 8 Windows XP, Windows Vista, Windows, Windows RT
Cable Length (m)
1.8
Weight (g)
Keyboard body / 490
Color
Gray
Specification
Key structure / design: membrane, layout: 107-key Japanese
Accessories
Kraft paper + polyethylene (PE) film
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K310 46839633 55.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Key input
5
From Japan
On 2013-02-25 22:37:22
When I saw this at the beginning, none of them liked the design very much in this similar keyboard and I became interested. I was surprised to hesitate to wash it all round! And even more surprised at low prices! Although it is an unusual shape, there is nothing hard to beat (rather easy to strike for myself) So far there are no incomplete points.
This review is about item#46839633.

Related Products