Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wireless Touch Keyboard

Opreration Distance
10m
Wireless Communication System
Advanced 2.4GHz (Unifying compatible)
Interface
USB
Key Pitch (mm)
18.5
Key Strokes (mm)
2.5
Key Method
Membrane
Opreration
Pointer / touch pad left and right click buttons
Keyboard Layout
84-key Japanese
Dimensions (Width W x Depth D x Height H) (mm)
Camera built-in microphone /-38DB + /-4DB
OS Support
Or later 7, Windows 8 Windows XP, Windows Vista, Windows, Windows RT
Power
AA batteries x 2 lines
Weight (g)
Keyboard body / 400
Color
Black
Specification
Key structure / design: membrane, layout: 84-key Japanese
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K400r 46839642 -
Discontinued
[x]
ADD TO CART