Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Driver Cutter L560

2015 Trusco Published Pages
2 0697
2014 TRUSCO Published Page
2-0670, 2-0670
Compatible Replacement Blade
18mm L-type blade (CBL over SG10 / 50, CBL over SK10 / 50, CB over 50D, CBL over ON10), Large double blade blade blade silver black terrible large blade, blade hardness large, polygonal line without replacement blade
Color (Body)
black, Black
Materials (Blade)
SK120 (formerly SK2), SK120 (old SK2)
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18
Weight (g)
163, 196
TRUSCO Part Number
401-3077, 401-3077
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DC-L560BSFBL 47322204 14.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products